Shop All Drapes & Curtains
Jordan
Jordan 3VOC5484-4333Q 54 x 84 in. Outdoor Curtain Panel in Teal
Mfr # 3VOC5484-4333Q
Zoro # G403994576
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jordan
- MFR # 3VOC5484-4333Q
- Zoro # G403994576
- UPC # 18232033659
- Country of Origin Viet Nam
- Category Drapes & Curtains
Description
Create isolation for your outdoor living space or spruce up an interior room with our indoor/outdoor curtain panel. Made with stainless steel grommets and spun polyester fabric to prolong the life of your curtains. Engineered to endure the weather; resist fading, mildew & stains. Can accommodate a curtain rod up to 1.5" Diameter.
Features- Fade, water & mildew resistant
- Stainless steel plated grommets
- Finish: Teal
- Material: Stainless Steel & Spun Polyester Fabric
- Size: 54" x 84"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Adjustable Height Swivel Shop Stool 26" to 31" (86992)
- TRADEMARK FINE ART Claude Monet 'Red Boats at Argenteuil' Canvas Art, 35x47 (ALI10050-C3547GG)
- MITYLITE Table Cart, Holds 6 Round Tables (CRTCT42-72BLK56)
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey - Set of 2 (2-CS016-LG)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-25)
- RICARDO Ricardo Chevron 80C/20P Sustainable Triple Lined Rod Pocket/Back Tab Patio Curtain Panel (04365-70-484-13)
- EYECATCHER Rainbow - Single Grommet Panel, Pink - 52 x 84 in. (EY31910)
- SUPERIOR Superior JBK Superior Junction Box Kit (JBK)
- RICARDO Ricardo Ultimate Blackout Grommet Patio Curtain Panel (02000-79-496-03)
- ACHIM IMPORTING Achim CIPV14ST12 Callie Double Layer Pick Up Valance - 58 x 14 in. - Spice & Tan (CIPV14ST12)
- MICASA Hottsie Dottsie Valance (MI57132)
- Jordan Drapes & Curtains