Shop All Photoelectric Sensors
Jordan Controls
Rotary Actuator 120V-Ac Other Sensor
Mfr # SM-1120-20/14-6/9-Z-X-2-1P-0
Zoro # G404420289
Free Shipping & Returns
$1,639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jordan Controls
- MFR # SM-1120-20/14-6/9-Z-X-2-1P-0
- Zoro # G404420289
- Country of Origin Unknown
- Category Photoelectric Sensors
Details
Voltage (AC) | 120 V-AC |
Description
36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (KLDR01.8)
- MERSEN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (MPDB63151)
- VANCO INTERNATIONAL Vanco International 120817X Vanco Bulk Decor Style Brush Wall Plate 1 Gang White (120817X)
- GREENGATE Selectable Swtch W/ Neutral (OSW-U-0721-MV-W)
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric (7652AD04F22RX)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH280)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670A)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D62)
- KEYENCE 1224VDC Photoelectric Sensor, PZM71 (PZ-M71)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HL)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSNM12T)
- Jordan Controls Sensors