Shop All Classroom Furniture
Jonti-Craft
Wood Homework Station: 40 compartments, 20 trays - 48''x15''x35.5'' Baltic Birch 78240JC.
Mfr # 53178240
Zoro # G911634148
product price: $1,401.99
/ea
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 53178240
- Zoro # G911634148
- Country of Origin China
- Category Classroom Furniture
Description
Keep incoming and outgoing homework all in one place with the help of this Jonti-Craft Baltic Birch 78240JC 48'' x 15'' x 35 1/2'' 40-compartment wood homework station with 20 clear plastic paper trays. This homework cabinet features 20 vertical slots perfect for storing folders. Below those there 20 horizontal paper tray slots that each come with a perfectly sized clear plastic paper tray. Ample space ensures that there are plenty of slots for all the children in your classroom! Offering superior triangular strength the cabinet's MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly reposition your unit without breaking a sweat.Boasting a Jonti-Craft KYDZStrong design this unit is made from 11-ply 5/8'' Baltic birch wood - the strongest plywood in the world. It features a KYDZStrong dowel-pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The KYDZSafe rounded edges make sure playtime and handling are safe - all edges are rounded to a minimum of a 1/2'' radius to help prevent injuries. Plus the environmentally friendly KYDZTuff UV acrylic coating is powerfully resistant to daily wear and tear. This kid-friendly finish is as tough as the finish on bowling alley lanes resists yellowing over time and takes on cleaning products - including bleach and nail polish remover - with ease. A simple swipe removes permanent marker and other stubborn spots.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 48''Depth: 15''Height: 35 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter (HVF152229BL)
- LUXOR AV Cart, 3 Shelves, Cabinet, Drawer and Black Legs, 42"H (WT42BUC2E-B/WTD)
- INVAL Multi-Level Writing Desk 47.2 in. W Rectangular Tobacco Chic with One Drawer (ES-14803)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- MAYHEW 5/8 in. x 6.5 in. Cold Chisel (10209)
- CHILDCRAFT Construction Paper Holder, 29-3/8 x 12-3/4 x 15 Inches (401002)
- HYGLOSS PRODUCTS Steel Hand Bell, PK4 (61501)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- CHILDCRAFT Coat Locker, 5 Sections, 53-3/4 x 9-5/8 x 42 Inches (2561)
- SEAT SACK Seat Sack, Small, 12 inch, Chair Pocket, Red, PK2 (10112)
- Jonti-Craft Office & School Tables