Shop All Classroom Furniture
Jonti-Craft
Tub, Green
Mfr # 8073JC
Zoro # G411947458
product price: $13.99
/ea
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 8073JC
- Zoro # G411947458
- Country of Origin United States
- Category Classroom Furniture
Description
The Jonti-Craft Tub in Green is a versatile and practical storage solution designed to meet the needs of classrooms, playrooms, and homes. With its vibrant green color, this tub adds a pop of color to any space while providing a functional storage option. Crafted with durability in mind, this tub is made from high-quality materials that ensure long-lasting use. The sturdy construction can withstand the rigors of daily use, making it ideal for busy environments. Its smooth edges and rounded corners prioritize safety, ensuring that children can interact with the tub without any risk of injury. Measuring at a convenient size, this tub offers ample storage space for toys, books, art supplies, and more. Its spacious interior allows for easy organization and access to items, making it a breeze to keep the space tidy and clutter-free. The green color adds a touch of vibrancy and liveliness to any room, creating an inviting and engaging atmosphere for children. The Jonti-Craft Tub is not only functional but also easy to clean. Its smooth surface can be wiped down effortlessly, saving time and effort in maintaining cleanliness. The tub's lightweight design allows for easy transportation and rearrangement, making it a versatile storage solution that can be used in various settings. Whether used in a classroom, playroom, or home, the Jonti-Craft Tub in Green is a practical and visually appealing storage option that combines functionality, durability, and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2445)
- FLASH FURNITURE Rectangle Folding Table, 29" W, 96" L, 34" H, Plastic Top, White (RB-3096ADJ-GG)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- KORE DESIGN Pre-School Wobble Chair 12in Red (121)
- FLASH FURNITURE Red Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-RED-GG)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20384-6 Plastic Storage; Pink - Small - Pack of 6 (TCR20384-6)
- BOUNCYBANDS Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm (MB33BUWS)
- MASTER CRAFT PRODUCTS Master Products 966RS3G Catalog Rack Starter Set 6in Capacity 8 to 18 x 8-1/4 (966RS3G)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 12'' Seat Height, PK4 (4-YU-YCX4-001-NAT-GG)
- Jonti-Craft Office & School Tables