Jonti-Craft

TrueModern 17160JC 48 1/2'' x 15'' x 29 1/2'' 20-Cubbie Shelf with Clear Trays


product price: $1,298.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your classroom daycare center or early learning facility organized with this Jonti-Craft TrueModern 17160JC 48 1/2'' x 15'' x 29 1/2'' 20-cubbie shelf with clear trays! This item is perfect for creating an expansive locker system that allows you to keep children's belongings neatly contained. It features 20 cubbies that are designed to fit the included clear section trays so you will be able to keep children's items organized and neat. You can also utilize the removable trays to hold and organize supplies inside each cubbie or stack the trays to the side and use the shelf on its own for visible storage! Its strong and durable anodized aluminum feet sturdily hold the locker and create a modern look and feel.This locker features a KYDZStrong dowel-pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The KYDZSafe rounded edges make sure playtime and handling are safe. Plus its KYDZTuff finish UV acrylic coating provides powerful resistance to daily wear and tear and resists yellowing over time. This gives it a reliable construction and understated style that blends perfectly with almost any decor. Plus it is free of visible screws and joinery further increasing its visual appearance and overall safety.TrueModern by Jonti-Craft finds the perfect balance between style and function for pieces that look modern and offer durability at the same time. All TrueModern pieces are created by renowned modern designer Edgar Blazona resulting in sleek innovative designs that look good and add functionality to your space. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 48 1/2''Depth: 15''Height: 29 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.