Shop All Classroom Furniture
Jonti-Craft
Toddler Outside Corner Storage
Mfr # 4005JC
Zoro # G911899721
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 4005JC
- Zoro # G911899721
- Country of Origin United States
- Category Classroom Furniture
Description
The Jonti-Craft Toddler Outside Corner Storage is a versatile and practical storage solution designed specifically for toddlers. With its innovative design, this storage unit fits perfectly into the corners of any room, maximizing space utilization and providing easy access to toys, books, and other essentials. Crafted with utmost precision and attention to detail, this storage unit is built to withstand the rigors of everyday use in a toddler environment. It features a sturdy construction, made from high-quality materials that ensure durability and longevity. The edges are rounded for added safety, eliminating any sharp corners that could potentially cause harm to curious little ones. The Jonti-Craft Toddler Outside Corner Storage is not only functional but also aesthetically pleasing. Its neutral color palette and clean lines make it a seamless addition to any nursery, daycare, or playroom decor. The open shelves provide ample storage space, allowing for easy organization and quick retrieval of items. The low height of the unit ensures that toddlers can independently access their belongings, promoting a sense of autonomy and self-reliance. Furthermore, this storage unit is designed with the needs of both children and caregivers in mind. The smooth surfaces make cleaning a breeze, while the compact size allows for easy mobility and placement in various corners of the room. The Jonti-Craft Toddler Outside Corner Storage is a practical and efficient storage solution that combines functionality, safety, and style, making it an ideal choice for any toddler environment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stacking Chair Plastic Black (4KK08)
- HERITAGE Point D Esprit Window Tier; Ecru - 60 x 30 in. (8610E-6030)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852337-3)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- KORE Kids Wobble Chair, 14in, Red (KOR112)
- LINEA ITALIA LineaItali, STUDY CARRELL STARTER UNIT, 2-LEG, 31.25 X 23.5 X 45.25, CHERRY (SC801CH)
- FLASH FURNITURE Hex Natural Collaborative Desk, For Home and Classroom (XU-SF-1001-NAT-A-GG)
- DEFLECTO Antimicrobial Book Bin, 14.2 x 5.34 x 7.35, Red (39508RED)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-BLUE-GG)
- FLASH FURNITURE Red Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-RED-GG)
- Jonti-Craft Office & School Tables