Shop All Classroom Furniture
Jonti-Craft
storage unit: Baltic Birch 07260JC, 48''x15''x35.5'', mobile with clear trays.
Mfr # 53107260
Zoro # G911634186
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 53107260
- Zoro # G911634186
- Country of Origin China
- Category Classroom Furniture
Description
Keep your daycare center or early learning facility organized with this Jonti-Craft Baltic Birch 0769JC 48'' x 15'' x 35 1/2'' mobile wood adjustable straight-shelf storage cabinet with 2'' lip. This large storage unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities! With 2 adjustable straight shelves and 1 fixed bottom shelf this cabinet is useful for storing an ample amount books puzzles board games toys and other educational materials. Plus its 2'' lip around the top of the cabinet prevents toys or supplies from falling backwards to keep your floors clean and free of dangerous tripping hazards.Boasting a Jonti-Craft KYDZStrong design this cabinet is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world - and features a dowel pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The wood features an ultra-durable KYDZTuff ultraviolet acrylic coating that withstands daily wear and tear resists yellowing over time and handles the toughest cleaning products including bleach and nail polish remover so that you can remove any permanent marker and other hard-to-clean spots with ease.Best of all this unit has top-of-the-line safety features so you can be sure your kids can play and learn in a safe environment! Its KYDZSafe rounded edges ensure all edges are rounded to a minimum of a 1'' radius to help prevent injuries and give you added piece of mind while its 15'' depth increases the unit's stability. Additionally the KYDZSafe kickplate adds to the overall safety and appearance of the unit as they keep small toes and fingers from being pinched while also keeping toys from getting lost underneath it. Its heavy-duty MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly and easily move it when cleaning or rearranging your room without causing stress on the wheels brackets or your own body. It ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-GK01-BK-GG)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Green (76101M)
- EDLUND Knife and Gear Kit, PK6 (KT1415)
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, Black, Chrome (LLR59537)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- LEARNING RESOURCES Digital Timer, PK2 (4339)
- KORE DESIGN Pre-School Wobble Chair 12in Purple (123)
- BASICWISE Kids Portable Fold-able Plastic Lap Tray, Blue and White (QI003430.B)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 12 small bins (MBS-STR-21-12S)
- FLASH FURNITURE Wooden 5 Section School Coat Locker with Bench (MK-LCKR001-GG)
- FLIPSIDE PRODUCTS Assorted Plastic Study Carrel, PK12 (19279)
- Jonti-Craft Office & School Tables