Shop All Wardrobe Lockers
Jonti-Craft
Stacking Lockable Lockers, Double Stack
Mfr # 4696JC
Zoro # G711894452
product price: $1,340.89
/ea
Free Shipping & Returns
$1,340.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 4696JC
- Zoro # G711894452
- Country of Origin United States
- Category Wardrobe Lockers
Description
The Jonti-Craft Stacking Lockable Lockers - Double Stack is a versatile and practical storage solution designed to meet the needs of any educational or commercial setting. With its innovative design and durable construction, this locker system offers a secure and organized space for individuals to store their personal belongings. Crafted from high-quality materials, these lockers are built to withstand the rigors of daily use. The double stack design maximizes storage capacity while minimizing the footprint, making it ideal for areas with limited space. Each locker features a lockable door, ensuring the safety and privacy of the contents inside. The Jonti-Craft Stacking Lockable Lockers are not only functional but also aesthetically pleasing. The sleek and modern design seamlessly blends into any environment, whether it be a classroom, office, or gymnasium. The neutral color options allow for easy coordination with existing decor. Furthermore, these lockers are designed with convenience in mind. The doors are equipped with easy-to-use handles, allowing for quick and effortless access. The interior of each locker is spacious and well-organized, featuring shelves and hooks to accommodate various items such as books, bags, coats, and more. In addition to their practicality, these lockers promote a sense of responsibility and independence among users. By providing a designated space for personal belongings, individuals are encouraged to take ownership of their items and develop organizational skills. Overall, the Jonti-Craft Stacking Lockable Lockers - Double Stack is a reliable and efficient storage solution that combines functionality, durability, and style. Whether used in educational institutions, commercial facilities, or recreational centers, these lockers offer a secure and organized space for individuals to store their belongings. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3500-95)
- ZORO SELECT Gasket, GE2000 (GE2000)
- QUANTUM STORAGE SYSTEMS Storage Tote, Gray, Polypropylene, 17-1/4 in L, 11 in W, 8 in H (TUB1711-8GY)
- NEXEL 14L x 4H Nexelate Silver Epoxy Wire Ledge (AL414EP)
- GLOBAL INDUSTRIAL 3-Tier 3 Door Locker, 12Wx15Dx24H, Gray, Unassembled (493413GY)
- ADIROFFICE 72" H x 12" W 6-Compartment Steel Storage Locker (ADI629-206-BLK)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36 2 Door, Unassembled, Tan (652076TN)
- GLOBAL INDUSTRIAL Four Tier 12 Door Locker, 12Wx18Dx18H, Gray, Unassembled (493460GY)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Tan (U1588-2A-PT)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Openings, Black (U1282-2A-ME)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 36 in H, (1) Tier, (1) Wide, Medium Gray (STS-121836-AMG)
- Jonti-Craft Wardrobe Lockers