Jonti-Craft

SideKick, Mobile, Key Lime


product price: $407.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Jonti-Craft SideKick in Key Lime is a versatile and functional mobile storage unit that is perfect for any classroom, playroom, or home setting. With its vibrant key lime color, it adds a pop of freshness and liveliness to any space. This SideKick is designed with convenience and mobility in mind. It features four sturdy casters that allow for easy movement and transportation, making it effortless to rearrange your space or bring supplies to different areas. The casters also have a locking mechanism, ensuring stability and safety when the unit is in use. Measuring at 15 inches wide, 13.5 inches deep, and 29.5 inches high, this SideKick provides ample storage space for various items. It is equipped with three spacious compartments, each with a separate cubby hole, allowing for organized storage of books, toys, art supplies, or any other essentials. The open design of the compartments makes it easy to access and retrieve items, promoting independence and self-sufficiency in children. Constructed from durable and high-quality materials, this SideKick is built to withstand the rigors of everyday use. Its sturdy construction ensures longevity, making it a reliable storage solution for years to come. The smooth laminate finish not only adds a touch of elegance but also makes cleaning a breeze. The Jonti-Craft SideKick in Key Lime is not only functional but also aesthetically pleasing. Its vibrant color adds a cheerful and playful vibe to any space, making it an attractive addition to classrooms, playrooms, or even bedrooms. Whether you need a mobile storage unit for educational materials, toys, or art supplies, this SideKick is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.