Jonti-Craft

See-Thru Table Divider Shields, Center Divider, 59.5 in. x 12 in. x 24 in.


product price: $483.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Jonti-Craft See-Thru Table Divider Shields - Center Divider - 59.5 in. x 12 in. x 24 in. is a versatile and practical addition to any classroom or workspace. Designed to provide a safe and secure environment, this table divider shield offers a transparent and see-through surface that allows for easy visibility and interaction while maintaining a physical barrier. Measuring 59.5 inches in length, 12 inches in width, and 24 inches in height, this center divider shield is perfectly sized to fit most standard tables. Crafted with high-quality materials, it ensures durability and longevity, making it suitable for everyday use in busy educational settings. The transparent design of the divider shield allows for natural light to pass through, creating a bright and inviting atmosphere. It also enables teachers and supervisors to easily monitor and engage with students or colleagues, promoting effective communication and collaboration. This table divider shield is not only functional but also easy to install. It features a user-friendly design that allows for quick assembly and disassembly, making it convenient for storage or transportation. The lightweight construction ensures effortless maneuverability, allowing you to rearrange your workspace as needed. Whether you are a teacher looking to create individual workspaces for students or an office manager seeking to maintain social distancing guidelines, the Jonti-Craft See-Thru Table Divider Shields - Center Divider - 59.5 in. x 12 in. x 24 in. is an excellent choice. It provides a safe and adaptable solution that promotes productivity, concentration, and overall well-being.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.