Jonti-Craft

See-Thru Table Divider Shields, 6 Station, 58.5 in. x 47.5 in. x 16 in.


product price: $753.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Jonti-Craft See-Thru Table Divider Shields - 6 Station is a versatile and practical addition to any classroom or learning environment. With its innovative design and high-quality construction, this table divider shield provides a safe and secure space for students to work and collaborate. Measuring at 58.5 inches in width, 47.5 inches in height, and 16 inches in depth, this table divider shield offers ample space for up to six students to comfortably sit and engage in various activities. The see-thru feature allows for easy supervision and monitoring, ensuring that teachers can keep an eye on their students while still maintaining a sense of privacy and focus. Crafted with durability in mind, this table divider shield is made from sturdy materials that can withstand the rigors of daily use. The transparent panels are constructed from shatterproof acrylic, providing a clear view of the students while also offering protection from accidental bumps or knocks. The 6-station design promotes collaboration and teamwork, allowing students to work together on projects or assignments while still maintaining their individual workspaces. The spacious compartments provide ample room for books, notebooks, and other learning materials, keeping everything organized and within reach. Easy to assemble and clean, this table divider shield is a practical solution for classrooms, study areas, or any space where students need a designated workspace. It promotes a sense of independence and concentration, while also ensuring the safety and well-being of students. Overall, the Jonti-Craft See-Thru Table Divider Shields - 6 Station is a reliable and functional addition to any educational setting, providing a secure and productive environment for students to learn and grow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.