Shop All Sneeze Guards
Jonti-Craft
See-Thru Table Divider Shields, 6 Station, 58.5 in. x 29.5 in. x 16 in.
Mfr # 9832JC
Zoro # G212313216
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 9832JC
- Zoro # G212313216
- Country of Origin United States
- Category Sneeze Guards
Description
The Jonti-Craft See-Thru Table Divider Shields - 6 Station - 58.5 in. x 29.5 in. x 16 in. is a versatile and practical addition to any classroom or workspace. Designed with functionality and safety in mind, this table divider shield provides a clear and transparent barrier between individuals, allowing for effective social distancing and minimizing the spread of germs. Measuring at 58.5 inches in width, 29.5 inches in height, and 16 inches in depth, this table divider shield is perfectly sized to fit on most standard tables, providing a dedicated space for up to six individuals. The see-through design ensures that visibility is not compromised, allowing for easy communication and collaboration while maintaining a safe distance. Crafted with high-quality materials, this table divider shield is built to withstand daily use and offers long-lasting durability. The sturdy construction ensures stability, preventing accidental tipping or movement during activities. Additionally, the smooth edges and corners provide added safety, reducing the risk of injuries. The Jonti-Craft See-Thru Table Divider Shields are not only functional but also aesthetically pleasing. The clear and sleek design seamlessly blends into any environment, complementing existing decor and creating a visually appealing workspace. Easy to clean and maintain, this table divider shield can be wiped down with a mild disinfectant, ensuring a hygienic and germ-free surface. The lightweight design allows for effortless transportation and storage, making it convenient for classrooms, offices, or any shared spaces. Overall, the Jonti-Craft See-Thru Table Divider Shields - 6 Station - 58.5 in. x 29.5 in. x 16 in. is a practical, durable, and visually appealing solution for creating a safe and organized workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY HOT Compact Hot and Cold Water Dispenser with Brushed Nickel Faucet (41-RH-150-F560-BN)
- ATKINS Thermometer, Flange Mt, -40/60F For - Part# Cp6142-20-3 (CP6142-20-3)
- MERCER CUTLERY Santoku Knife, 7 In (M23590)
- HATCO Heating Element - 120V/880W (02.09.253)
- ROSSETO SERVING SOLUTIONS Avant Guarde 36x28 Acrylic Sneeze Guard with Pass-Through Window, 1 EA (AG010)
- OFFICESOURCE SafeGuard Barrier Collection Tri-Fold Screen w/Window and Clear Side Panels - 20" x 24" Window (APCB2024CS)
- AZAR DISPLAYS Large Tri Fold Clear Acrylic Plexiglass Shield PPE 53.5”x23.5” (176194-100)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCTA3136P)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, PK2 (PBCTPC3123B)
- INTERION BY GLOBAL INDUSTRIAL 48W x 24H Freestanding Clear Desk Divider (695844)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCTA3136F)
- Jonti-Craft Sneeze Guards