Jonti-Craft

See-Thru Table Divider Shields, 4 Station, 47.5 in. x 47.5 in. x 16 in.


product price: $500.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Jonti-Craft See-Thru Table Divider Shields - 4 Station - 47.5 in. x 47.5 in. x 16 in. is a versatile and practical addition to any classroom or workspace. Designed to provide a safe and organized environment, this table divider shield is perfect for creating individual workstations or dividing larger tables into smaller sections. Measuring 47.5 inches in length, 47.5 inches in width, and 16 inches in height, this shield offers ample space for up to four individuals to work comfortably. The see-through design allows for easy visibility and supervision, ensuring that teachers or supervisors can monitor activities without obstruction. Crafted with high-quality materials, this table divider shield is built to withstand daily use and provide long-lasting durability. The sturdy construction ensures stability, while the smooth edges and corners prioritize safety, minimizing the risk of accidents or injuries. The four-station configuration allows for collaborative work or independent tasks, making it ideal for classrooms, libraries, computer labs, or any other shared workspace. Whether it's group projects, individual assignments, or creative activities, this divider shield provides a designated space for each user, promoting focus, concentration, and productivity. Easy to assemble and disassemble, this table divider shield offers convenience and flexibility. It can be quickly set up or rearranged to accommodate changing needs or different classroom layouts. Additionally, its lightweight design allows for effortless transportation and storage when not in use. Overall, the Jonti-Craft See-Thru Table Divider Shields - 4 Station - 47.5 in. x 47.5 in. x 16 in. is a practical and versatile solution for creating individual workstations or dividing larger tables. With its durable construction, easy assembly, and see-through design, it provides a safe and organized environment for collaborative or independent work, making it an essential addition to any educational or professional setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.