Jonti-Craft

See-Thru Table Divider Shields, 4 Station, 35.5 in. x 35.5 in. x 16 in.


product price: $410.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Jonti-Craft See-Thru Table Divider Shields - 4 Station - 35.5 in. x 35.5 in. x 16 in. is a versatile and practical addition to any classroom or workspace. Designed to provide a safe and organized environment, this table divider shield is perfect for creating individual workstations or dividing larger tables into smaller sections. Measuring at 35.5 inches in width, 35.5 inches in length, and 16 inches in height, this shield offers ample space for up to four individuals to work comfortably. The see-through design allows for easy visibility and supervision, ensuring that teachers or supervisors can monitor activities without obstruction. Crafted with high-quality materials, this table divider shield is built to withstand daily use and provide long-lasting durability. The sturdy construction ensures stability, preventing accidental tipping or movement during use. Additionally, the smooth edges and corners eliminate any potential safety hazards, making it suitable for use in classrooms with young children. The transparent panels not only allow for clear visibility but also create a sense of openness and collaboration. Students or employees can easily communicate and interact with one another while maintaining a level of privacy and focus on their individual tasks. Easy to assemble and disassemble, this table divider shield can be quickly set up or stored away when not in use. Its lightweight design allows for effortless transportation, making it ideal for classrooms, libraries, study halls, or any other shared workspace. Overall, the Jonti-Craft See-Thru Table Divider Shields - 4 Station - 35.5 in. x 35.5 in. x 16 in. is a versatile and practical solution for creating individual workstations or dividing larger tables. With its durable construction, transparent panels, and easy assembly, it provides a safe and organized environment for enhanced productivity and collaboration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.