Shop All Activity & Classroom Tables
Jonti-Craft
See-Thru Sensory Table
Mfr # 2871JC
Zoro # G311899536
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 2871JC
- Zoro # G311899536
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Jonti-Craft See-Thru Sensory Table is a versatile and engaging piece of furniture designed to stimulate young minds and encourage sensory exploration. With its transparent sides, this sensory table offers a unique opportunity for children to observe and interact with various materials, fostering their curiosity and imagination. Crafted with exceptional quality, this sensory table is built to withstand the rigors of daily use in educational settings or at home. The sturdy construction ensures durability, while the see-through sides are made from clear, child-safe material that allows for easy supervision and monitoring of activities. The spacious tabletop provides ample room for multiple children to engage in collaborative play, promoting social interaction and teamwork. Whether it's pouring, scooping, or sifting, this sensory table offers endless possibilities for hands-on learning experiences. It can be filled with water, sand, rice, or any other sensory material, allowing children to explore different textures, colors, and densities. Equipped with a convenient drain valve, cleaning up after sensory play is a breeze. Simply release the valve to drain the water or other materials, making maintenance hassle-free and ensuring a hygienic environment for continued use. The Jonti-Craft See-Thru Sensory Table is not only a valuable tool for early childhood development but also a visually appealing addition to any learning space. Its sleek design and transparent sides create an inviting atmosphere that sparks children's curiosity and encourages them to engage in open-ended play. Whether used in a classroom, daycare, or home setting, this sensory table is sure to captivate young minds and provide endless hours of educational fun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Veronique Charron 'Southwest Geo I' Canvas Art, 12x19 (WAP01584-C1219GG)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Putty (2CLD4)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18G/W)
- BRIDGEPORT Folding Table, 20" x 48", Vinyl Top, Antique Color (C341BP14ANT1E)
- FLASH FURNITURE Rectangle 26 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-CON-GY-T-A-CAS-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-TRAP-GY-T-P-GG)
- FLASH FURNITURE Half Round 30 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A60-HCIRC-GY-T-A-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-001-2-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.25", Laminate Top, Grey (XU-A3060-REC-GY-H-P-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.37, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3060-TRAP-RED-T-P-CAS-GG)
- Jonti-Craft Activity & Classroom Tables