Shop All Wardrobe Lockers
Jonti-Craft
Rainbow Accents Stacking Lockable Lockers, Triple Stack, Gray
Mfr # 4697JC000
Zoro # G511894454
Free Shipping & Returns
$2,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 4697JC000
- Zoro # G511894454
- Country of Origin United States
- Category Wardrobe Lockers
Description
The Rainbow Accents Stacking Lockable Lockers in a triple stack configuration offer a versatile and secure storage solution for any environment. With a sleek and modern design, these lockers are not only functional but also add a touch of style to any space. The lockers are finished in a sophisticated gray color, which complements a wide range of decor styles. Constructed with durability in mind, these lockers are made from high-quality materials that ensure long-lasting performance. The sturdy steel frame provides excellent structural integrity, while the scratch-resistant laminate finish adds an extra layer of protection against everyday wear and tear. This makes the lockers ideal for high-traffic areas such as schools, offices, gyms, or even residential spaces. Each locker features a lockable door, allowing users to securely store their belongings. The lock mechanism ensures that only authorized individuals have access to the contents, providing peace of mind and preventing theft or unauthorized access. The triple stack configuration maximizes storage space, making it perfect for areas with limited square footage. The Rainbow Accents Stacking Lockable Lockers are not only practical but also highly customizable. The vibrant rainbow-colored accents on the doors and handles add a playful touch, making them particularly appealing for children or educational settings. Additionally, the lockers can be easily stacked or arranged side by side to create a personalized storage solution that suits individual needs. Overall, the Rainbow Accents Stacking Lockable Lockers in a triple stack configuration offer a secure, durable, and stylish storage solution that is perfect for any environment. Whether used in schools, offices, or residential spaces, these lockers provide ample storage space while adding a touch of color and sophistication to the surroundings. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES 1 Tier Vented Locker, 36"Wx66"Hx12"D, 3 Door, Blue, Unassembled (71352BL-U)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (DC-DLP-96-4S-95)
- DURHAM MFG Workbenches, Steel, 72" W, 34" Height, 12,000 lb., Straight (HDWB-3672-95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Red (QSB103RD)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray (U1226-1HG)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 84 in H, (1) Wide, (3) Openings, Dark Gray (URB1288-3ASB-HG)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Gray (27368GRY)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121836-CMG)
- HALLOWELL Sfty View Pls Locker, 72"X18"X78", 16-Prsn (USVP1788-16PT)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Tan (USV1228-3A-PT)
- LYON Wardrobe Locker, 12 in W, 15 in D, 66 in H, (1) Tier, (1) Wide, Putty (PP5012)
- Jonti-Craft Wardrobe Lockers