Shop All Classroom Furniture
Jonti-Craft
Rainbow Accents Sectional Cubbie-Tray Mobile Unit, with Trays, Gray
Mfr # 0416JCWW000
Zoro # G911894672
Free Shipping & Returns
$1,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 0416JCWW000
- Zoro # G911894672
- Country of Origin United States
- Category Classroom Furniture
Description
The Rainbow Accents Sectional Cubbie-Tray Mobile Unit in Gray is a versatile and functional storage solution that combines style and practicality. This mobile unit is perfect for classrooms, playrooms, or any space that requires organized storage for various items. Featuring a sleek and modern design, this unit is constructed with high-quality materials to ensure durability and longevity. The gray color adds a touch of sophistication to any environment, making it suitable for both professional and casual settings. The sectional design allows for easy customization, as it can be arranged in different configurations to fit your specific needs. Equipped with cubbie-trays, this unit provides ample storage space for toys, books, art supplies, or any other items that need to be neatly organized. The trays are removable, making it convenient to access and transport items as needed. The mobile feature allows for easy mobility, as it is equipped with casters that glide smoothly on any surface. In addition to its functionality, this unit is also designed with safety in mind. The edges are rounded to prevent any potential injuries, making it suitable for use around children. The Rainbow Accents Sectional Cubbie-Tray Mobile Unit in Gray is a versatile and practical storage solution that combines style, functionality, and safety. With its ample storage space, customizable design, and easy mobility, this unit is a must-have for any space that requires organized storage. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Victoria Borges 'Adorned Llama Iii' Canvas Art, 12x19 (WAG09056-C1219GG)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Notre Dame Shamrock Pub Table (L211B3628ND-Shm)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - White (678455NZE)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- KINDERMAT Heavy-Duty KinderMat, 2in thick (HDM-302)
- CHILDCRAFT Reflection Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (1491056)
- KORE DESIGN Pre-School Wobble Chair 12in Red (121)
- FLASH FURNITURE Bright Beginnings Commercial Grade Modular Wooden Classroom 4 Tier Bookstand with 3 Storage Compartments, Natural (MK-KE24282-GG)
- LEARNING RESOURCES Simple Stopwatch, PK2 (0808)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Blue (PD48BU)
- Jonti-Craft Classroom Furniture