Shop All Wardrobe Lockers
Jonti-Craft
Rainbow Accents 4 Section Coat Locker, Black
Mfr # 0268JCWW180
Zoro # G911894450
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 0268JCWW180
- Zoro # G911894450
- Country of Origin United States
- Category Wardrobe Lockers
Description
The Rainbow Accents 4 Section Coat Locker in Black is a versatile and functional storage solution for any classroom, daycare, or play area. This coat locker is designed with durability and style in mind, featuring a sleek black finish that adds a touch of sophistication to any space. With four spacious sections, this coat locker provides ample storage for coats, backpacks, shoes, and other personal belongings. Each section is equipped with two double hooks, allowing for easy hanging of coats and jackets. The open cubby design of the locker also makes it convenient for storing shoes, bags, and other items. Constructed from high-quality materials, this coat locker is built to withstand the rigors of daily use. The sturdy laminate construction ensures long-lasting durability, while the rounded edges and corners provide added safety for children. The scratch-resistant surface is easy to clean, making maintenance a breeze. In addition to its practical design, the Rainbow Accents 4 Section Coat Locker also boasts a vibrant rainbow trim that adds a pop of color to any environment. The rainbow accents not only make this locker visually appealing but also help to promote organization and color recognition skills in young children. Overall, the Rainbow Accents 4 Section Coat Locker in Black is a reliable and stylish storage solution that combines functionality, durability, and aesthetics. Whether used in a classroom, daycare, or play area, this coat locker is sure to enhance organization and create a welcoming and organized space for children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD Grip Spring 1-1/2 Inch White (SG1GW)
- TENNSCO Boltless Shelving Add-On, 72x36, 3 Shelf (ZLE5-7236A-3W)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Blue (QGH805MOBBL)
- SPC INDUSTRIAL Dunnage Rack, 36" x 16" x 12" H (D3616)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3258-3A-HG)
- GLOBAL INDUSTRIAL Heavy Duty Ventilated Steel Locker, Double Tier, 3-Wide, 12x15x36, Unassembled, Gray (493150GY)
- GLOBAL INDUSTRIAL Four Tier 12 Door Locker, 12Wx18Dx18H, Gray, Unassembled (493460GY)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Light Gray/Black (U3282-2A-MP)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Black (U3282-2A-ME)
- HIRSH Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Putty (25062)
- GLOBAL INDUSTRIAL 3-Tier 9 Door Locker, 12Wx15Dx24H, Tan, Unassembled (493414TN)
- Jonti-Craft Wardrobe Lockers