Shop All Classroom Furniture
Jonti-Craft
Rainbow Accents 25 Tub Mobile Storage, with Tubs, Navy
Mfr # 4026JCWW112
Zoro # G911894542
Free Shipping & Returns
$1,252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 4026JCWW112
- Zoro # G911894542
- Country of Origin United States
- Category Classroom Furniture
Description
The Rainbow Accents 25 Tub Mobile Storage in Navy is a versatile and practical storage solution that combines functionality with a vibrant aesthetic. This mobile storage unit is designed to meet the needs of classrooms, playrooms, and other educational or recreational spaces. Featuring a sturdy construction, this storage unit is built to withstand the rigors of daily use. The durable laminate surface is resistant to scratches, stains, and dents, ensuring that it will maintain its sleek appearance for years to come. The navy color adds a touch of sophistication and elegance to any space, making it a perfect addition to both modern and traditional settings. The 25 tubs included with this storage unit provide ample space for organizing and storing various items. Whether it's art supplies, toys, books, or other classroom materials, these tubs offer a convenient and accessible storage solution. The tubs are removable, allowing for easy cleaning and rearranging of items. Equipped with four heavy-duty casters, this mobile storage unit can be effortlessly moved around the room, making it ideal for collaborative learning environments. The casters also feature a locking mechanism, ensuring stability and safety when the unit is stationary. With its sleek design, durable construction, and ample storage space, the Rainbow Accents 25 Tub Mobile Storage in Navy is a versatile and practical addition to any educational or recreational space. It not only provides a clutter-free environment but also adds a pop of color and style to enhance the overall aesthetic appeal. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Distressed Black Metal Stool (4-ET-3534-24-BK-GG)
- BLUM Metabox C-15 3/4 Extension Sides High 20 in. White Set (320H5000C15)
- DISC-O-BED Sheet, fits 2XL (50017-2)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38294L.N.S)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- TEACHER CREATED RESOURCES Spot On Bright Circles Carpet Markers, 4in. (77046)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Shelf Double Sided Wooden Classroom Storage Unit with Clear Plastic Divider, Safe, Kid Friendly Design, Natural (MK-KE19233-GG)
- KORE Pre-Teen Wobble Chair, 18.7in, Green (KOR9118)
- CHILDCRAFT Single-Sided Mobile Book Center, 47-3/4 x 14-1/2 x 25-3/4 Inches (562420)
- LUXOR Modular Classroom Storage Cabinet - 4 stacked modules with 12 large bins (MBS-STR-22-12L)
- TIME TIMER PLUS®, 60 Minute, White (TTMP7WHT)
- Jonti-Craft Classroom Furniture