Shop All Classroom Furniture
Jonti-Craft
Rainbow Accents 20 Cubbie-Tray Mobile Storage, without Trays, Blue
Mfr # 0420JCWW003
Zoro # G011894572
original price:
$807.99
14% off
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 0420JCWW003
- Zoro # G011894572
- Country of Origin United States
- Category Classroom Furniture
Description
The Rainbow Accents 20 Cubbie-Tray Mobile Storage in a vibrant blue hue is a versatile and practical storage solution for any classroom, playroom, or office space. This mobile storage unit is designed to keep your space organized and clutter-free, while adding a pop of color and style. Featuring 20 cubbie-trays, this storage unit provides ample space to store and organize various items such as books, toys, art supplies, and more. The cubbie-trays are not included, allowing you the flexibility to customize the storage unit according to your specific needs. Whether you prefer to use colorful trays to match the blue exterior or opt for a more neutral look, the choice is yours. Constructed with durability in mind, this mobile storage unit is made from high-quality materials that can withstand the rigors of daily use. The edges are reinforced with sturdy, rounded corners to ensure safety and prevent accidents. The unit is also equipped with heavy-duty casters, allowing you to easily move it around the room or lock it in place when needed. The vibrant blue color of this storage unit adds a touch of fun and liveliness to any space. It is perfect for creating an inviting and stimulating environment for children, encouraging creativity and imagination. The sleek design and smooth finish make it a stylish addition to any modern or contemporary setting. Overall, the Rainbow Accents 20 Cubbie-Tray Mobile Storage in blue is a practical, versatile, and visually appealing storage solution that will help you keep your space organized and clutter-free. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Vinyl/Metal (493P35)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 34" H, Vinyl Seat, Hercules Series (FD-BHF-2-GG)
- BAXTON STUDIO Hale Modern and Contemporary Walnut Brown Finished Wood 2-Drawer Nightstand (174-11212-Zoro)
- BAXTON STUDIO Gothard Navy Blue Velvet Upholstered and Dark Brown Finished Wood Queen Size Platform Bed (215-12364-ZORO)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- DEFLECTO Antimicrobial Book Bin, 14.2 x 5.34 x 7.35, Red (39508RED)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- LEARNING RESOURCES Time Tracker® Visual Timer and Clock (6900)
- KINDERMAT Basic KinderMat, 1in Thick, Red/Blue with Gray Binding, PK2 (KM-110)
- LUXOR Stackable School Chair with Wheels and Storage (MBS-CHAIR)
- CLASSROOM SELECT STEAM Table with Markerboard Top, 47-3/4 x 47-3/4 x 30 Inches (2027838)
- Jonti-Craft Classroom Furniture