Jonti-Craft

Purpose+ Rectangle Table, 30 in. x 48 in.


product price: $500.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Jonti-Craft Purpose+ Rectangle Table is a versatile and functional piece of furniture that is perfect for any classroom, office, or collaborative workspace. With its sleek and modern design, this table is not only aesthetically pleasing but also highly durable and built to last. Measuring 30 inches by 48 inches, this rectangular table provides ample space for multiple users to work comfortably. Whether it's for group discussions, team projects, or individual tasks, this table offers the perfect surface area to accommodate various activities. The generous size allows for easy organization of materials, books, and laptops, ensuring a clutter-free and productive environment. Constructed with high-quality materials, this table is designed to withstand the rigors of daily use. The sturdy laminate tabletop is resistant to scratches, stains, and spills, making it easy to clean and maintain. The edges are rounded for added safety, preventing any accidental bumps or injuries. The Jonti-Craft Purpose+ Rectangle Table also features adjustable legs, allowing you to customize the height to suit your specific needs. Whether you prefer a standard sitting height or a taller standing height, this table can be easily adjusted to accommodate different users and preferences. Furthermore, this table is designed with mobility in mind. The heavy-duty locking casters provide smooth and effortless movement, allowing you to easily rearrange your workspace or store the table when not in use. Overall, the Jonti-Craft Purpose+ Rectangle Table is a versatile, durable, and stylish addition to any space. Its functionality, durability, and sleek design make it an excellent choice for classrooms, offices, or any collaborative environment where productivity and comfort are paramount. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.