Shop All Storage Bins
Jonti-Craft
Plastic, Clear, 3 PK
Mfr # 8010JC
Zoro # G7679053
product price: $45.39
/pk 3, $15.13/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Recommended Age 4+ Years
- Includes 3 cubbie bins
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 8010JC
- Zoro # G7679053
- UPC # 194629085019
- Country of Origin United States
- Category Storage Bins
Details
Color | Clear |
Material | Plastic |
Recommended Age | 4+ Years |
Includes | 3 cubbie bins |
Recommended Grade | Grade PK+ |
Description
Super strong bins are ideal for storage in the classroom. Indoor use only. Non-toxic and impact resistant. Matching lids available. Cubbie-Trays measure 8.6"W x 13.5"D x 5.3"H. Sold as 3 cubbie trays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1 Size 90 Degree Elbow Pipe Fitting 1.375 Fitting I.D. (798721)
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Tatiana Midnight Blue (107GMC4)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 19 1/2 in L, 13 1/2 in W, 8 in H (35200BLUE)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 35 7/8 in L, Blue (QUS995BL)
- JONTI-CRAFT Cubby Storage Bin, Plastic, Purple, 3 PK (8014JC)
- AKRO-MILS Hang & Stack Storage Bin, 14 3/4 in L x 16 1/2 in W x 7 in H, 75 lb Load Capacity, Red, Plastic (30250RED)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Red (30287RED)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Clear (PB148-7 Clear)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 6 in H, 11-5/8 in L, Red, 4 PK (K-QSB209RD-4)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Clear (QGH800CL)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 7 in H, 23 7/8 in L, Yellow (QUS952YL)
- Jonti-Craft Storage Bins