Shop All Classroom Furniture
Jonti-Craft
mobile storage cabinet with colored tubs - 60''x15''x42'', Baltic Birch, 30 cubbies.
Mfr # 5314031
Zoro # G211634886
product price: $1,692.99
/ea
Free Shipping & Returns
$1,692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 5314031
- Zoro # G211634886
- Country of Origin China
- Category Classroom Furniture
Description
Keep early learning environments organized with this Jonti-Craft Baltic Birch 4031JC 60'' x 15'' x 42'' mobile 30-cubbie wood storage cabinet with colored tubs. This unit features 30 colored tubs that store supplies student classwork toys and other educational materials to help keep your classroom neat and tidy. The assorted brightly colored tubs add a fun pop of color to any early education space in addition to supporting a color-coded system that helps teach children about organization. Use the removable trays to hold and organize items inside each cubbie or stack the trays on the side and use the unit on its own for visible storage! Offering superior triangular strength its MAXBracket ball bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly reposition your cabinet without breaking a sweat. This unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities.Boasting a Jonti-Craft KYDZStrong design this storage cabinet is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world. It features KYDZStrong dowel-pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The KYDZSafe rounded edges make sure playtime and handling are safe - all edges are rounded to a minimum of a 1/2'' radius to help prevent injuries. Plus the environmentally friendly KYDZTuff UV acrylic coating is powerfully resistant to daily wear and tear. This kid-friendly finish is tough as the finish on bowling alley lanes resists yellowing over time and takes on cleaning products - including bleach and nail polish remover - with ease. A simple swipe removes permanent marker and other stubborn spots. In addition its KYDZSafe kickplate protects fingers and toes from getting pinched as well as prevent toys and other cherished items from falling underneath the cabinet. This unit ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices i
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3072)
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- ZORO SELECT Hanging Clamp, Holds 18" Sheets, PK6 (4KH73)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Champagne/Putty (BC18-84 PUTTY)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- FLASH FURNITURE Plastic Nesting Stack Stools, 11.5"Height, Black, PK5 (LE-S2-BLACK-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Modular Wooden Classroom 4 Tier Bookstand with 3 Storage Compartments, Natural (MK-KE24282-GG)
- TIME TIMER MOD®, Lime Green Timer (TTMM9GR)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- KINDERMAT Basic KinderMat, 5/8in Thick, PK8 (KM100)
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- Jonti-Craft Office & School Tables