Jonti-Craft

Mobile Backpack Cart-with Clear Cubbie-Trays


original price: $1,033.99
14% off
new price: $878.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Jonti-Craft Mobile Backpack Cart with Clear Cubbie-Trays is a versatile and practical storage solution designed to meet the needs of busy classrooms, daycare centers, and other educational environments. This cart is specifically designed to store and transport backpacks, making it an essential addition to any space where students need a designated place to store their belongings. Constructed with durability in mind, this cart is made from high-quality materials that can withstand the rigors of daily use. The sturdy frame ensures stability and longevity, while the clear cubbie-trays provide visibility and easy access to stored items. The clear trays also allow for quick visual checks, making it easy to ensure that all backpacks are accounted for. With its mobile design, this cart can be easily moved from one location to another, allowing for flexibility and convenience. The smooth-rolling casters ensure effortless maneuverability, even when the cart is fully loaded. This feature is particularly beneficial in classrooms where space may need to be rearranged frequently or when the cart needs to be moved to different areas of the school. In addition to its functionality, this cart is also designed with safety in mind. The rounded edges and corners minimize the risk of accidents or injuries, making it suitable for use around children of all ages. The compact size of the cart allows it to fit easily through doorways and navigate narrow hallways without causing obstructions. Overall, the Jonti-Craft Mobile Backpack Cart with Clear Cubbie-Trays is a reliable and efficient storage solution that promotes organization and cleanliness in educational settings. Its durable construction, convenient mobility, and safety features make it an excellent investment for any classroom or daycare center. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.