Jonti-Craft

KYDZ Suite Welcome Arch, Short, 51.5 in. High, E-height


product price: $236.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The KYDZ Suite Welcome Arch - Short - 51.5 in. High - E-height is a versatile and functional piece of furniture designed to enhance any learning or play environment. With its sturdy construction and thoughtful design, this arch provides a welcoming entrance to any space, whether it be a classroom, daycare, or playroom. Standing at a height of 51.5 inches, this arch is perfectly sized for young children, allowing them to easily pass through and explore their surroundings. The E-height design ensures that even the smallest of learners can comfortably navigate through the arch without any difficulty. Crafted from high-quality materials, this arch is built to withstand the rigors of daily use. The durable construction ensures that it will remain sturdy and stable, even in the face of energetic play. The smooth edges and rounded corners not only add to its aesthetic appeal but also ensure the safety of children as they pass through. The KYDZ Suite Welcome Arch is not only functional but also highly customizable. It can be easily paired with other KYDZ Suite components to create a complete play or learning area. Whether used as a standalone piece or as part of a larger configuration, this arch adds a touch of elegance and style to any space. In conclusion, the KYDZ Suite Welcome Arch - Short - 51.5 in. High - E-height is a versatile and durable piece of furniture that provides a welcoming entrance to any learning or play environment. With its sturdy construction, child-friendly design, and customizable options, this arch is a perfect addition to any space where children gather to learn, play, and explore.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.