Shop All Kids Chairs
Jonti-Craft
KYDZ Ladderback Chair, 14 in. Height
Mfr # 5914JC
Zoro # G311900867
product price: $126.79
/ea
Free Shipping & Returns
$126.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 5914JC
- Zoro # G311900867
- Country of Origin Viet Nam
- Category Kids Chairs
Description
The Jonti-Craft KYDZ Ladderback Chair - 14 in. Height is a versatile and durable seating option designed specifically for young children. With its sturdy construction and thoughtful design, this chair provides a comfortable and safe seating experience for kids aged 3 to 6 years old. Crafted from high-quality materials, this chair is built to withstand the rigors of everyday use in a classroom, daycare, or home setting. The ladderback design not only adds a touch of classic style but also provides excellent back support, promoting good posture and proper spinal alignment. The 14-inch height is perfectly suited for young children, allowing them to sit comfortably at tables or desks without feeling overwhelmed. Featuring a smooth and seamless design, this chair is easy to clean and maintain, ensuring a hygienic environment for children. The edges are rounded and smooth, eliminating any sharp corners or rough surfaces that could potentially cause harm. Additionally, the chair is coated with a durable and non-toxic finish, making it resistant to scratches, stains, and spills. The Jonti-Craft KYDZ Ladderback Chair - 14 in. Height is not only functional but also aesthetically pleasing. Its natural wood finish adds warmth and charm to any space, while the simple yet elegant design seamlessly blends with various decor styles. This chair is also stackable, allowing for easy storage and space-saving when not in use. Overall, the Jonti-Craft KYDZ Ladderback Chair - 14 in. Height is a reliable and practical seating solution for young children. With its exceptional quality, ergonomic design, and timeless appeal, this chair is sure to enhance any learning or play environment while providing a comfortable and safe seating experience for little ones.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Cherry (LBC361284-CHY)
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Green (YU-YCX-005-2-ROUND-TBL-GREEN-GG)
- ELECTROLUX Shelf Retainer Bar Support (215267701)
- GIFTMARK Giftmark 1410W Child's Spindle Rocking Chair White (1410W)
- ATLAS COMMERCIAL PRODUCTS Children's Resin Chiavari Chair, Pink (KRCC3PK)
- D2D TECHNOLOGIES Leather Look Vinyl Bean Bag Ottoman; Ebony - Small (D2305453)
- CAMCO STEP STOOL, PLASTIC, FOLDING W/NON SKID, SILVER MULTILINGUAL (43635)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Green Armless Shell, PK5 (53318-5-GREEN-NA-CH)
- VIRCO ZUMA® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (ZU418)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Computer Desk, Work, Juvenile, Metal, White (I 7463)
- Jonti-Craft Seating