Shop All Kids Chairs
Jonti-Craft
KYDZ Ladderback Chair, 12 in. Height
Mfr # 5912JC
Zoro # G311900836
product price: $116.29
/ea
Free Shipping & Returns
$116.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 5912JC
- Zoro # G311900836
- Country of Origin Viet Nam
- Category Kids Chairs
Description
The Jonti-Craft KYDZ Ladderback Chair - 12 in. Height is a versatile and durable seating option designed specifically for young children. With its sturdy construction and thoughtful design, this chair provides a comfortable and safe seating solution for various educational and recreational settings. Crafted with precision and attention to detail, this chair features a ladderback design that not only adds a touch of elegance but also provides excellent back support for children. The 12-inch height is perfectly suited for young kids, allowing them to sit comfortably at tables or desks without straining their posture. Constructed from high-quality materials, this chair is built to withstand the rigors of daily use in busy environments such as classrooms, daycare centers, libraries, or playrooms. The solid hardwood frame ensures exceptional durability, while the scratch-resistant laminate finish adds an extra layer of protection against wear and tear. The chair's design also prioritizes safety, with rounded edges and corners that minimize the risk of accidents or injuries. The sturdy legs provide stability, preventing any wobbling or tipping, ensuring that children can sit and move around with confidence. In addition to its functional features, this chair is also aesthetically pleasing. The natural wood finish and classic ladderback design make it a timeless addition to any space, seamlessly blending with various decor styles. Overall, the Jonti-Craft KYDZ Ladderback Chair - 12 in. Height is a reliable and stylish seating option that prioritizes comfort, safety, and durability. Whether used in a classroom, daycare, or home setting, this chair is sure to provide young children with a comfortable and supportive place to sit and engage in various activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black High Back Mesh Chair (BL-LB-8817-GG)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 55X64 (MAX5564AL)
- SIGNMISSION Beach Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999948)
- FLASH FURNITURE Rectangle Table, Rctnglr, Tmprd Glss Metal, 31.5"x55", 31.5 W, 55 L, 27.5 H, Glass, Plastic, Steel Top (TLH-089-GG)
- QUIK SHADE Kids Canopy Chair Blu (161885PK6)
- VIRCO 9000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Navy Seat (9012)
- VIRCO 9000 Series 10" Classroom Chair, Preschool - Kindergarten with Nylon Glides - Navy Seat (9010)
- GIFTMARK Giftmark 1410W Child's Spindle Rocking Chair White (1410W)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- VIRCO 2000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (2018)
- VIRCO ZUMA® Series 13" Classroom Chair, Kindergarten - 1st Grade with Nylon Glides - Cobalt Blue (ZU413)
- Jonti-Craft Kids Chairs