Shop All Classroom Furniture
Jonti-Craft
Komfy Living Room 4 Piece Set
Mfr # 3775JC
Zoro # G312040753
original price:
$2,010.99
10% off
Free Shipping & Returns
$1,809.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 3775JC
- Zoro # G312040753
- Country of Origin United States
- Category Classroom Furniture
Description
The Jonti-Craft Komfy Living Room 4 Piece Set is the perfect addition to any playroom or classroom, providing children with a comfortable and inviting space to relax and engage in imaginative play. This set includes a sofa, chair, coffee table, and end table, all designed with durability and safety in mind. Crafted with high-quality materials, this set is built to withstand the rigors of daily use. The sturdy wooden frames are reinforced with steel for added strength, ensuring that these pieces will last for years to come. The cushions are made from soft and plush foam, providing a cozy seating experience for children. The sofa and chair feature a sleek and modern design, with rounded edges and a smooth finish, making them both stylish and safe for young children. The coffee table and end table are the perfect height for little ones, allowing them to easily reach and interact with their play items. Not only does this set provide a comfortable seating area, but it also encourages social interaction and imaginative play. Children can gather around the coffee table to have a pretend tea party or engage in a lively conversation. The neutral color palette of the set allows it to seamlessly blend into any playroom or classroom decor. Overall, the Jonti-Craft Komfy Living Room 4 Piece Set is a versatile and durable addition to any play space. It offers children a cozy and inviting environment to relax, play, and interact with their peers, fostering creativity and social skills. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Fuse, 1.25A/250V (KE52936-8)
- HOLLAND BAR STOOL CO 30" dia. Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RRustic)
- TRUE Tool, Door Spring Tension (945873)
- HON Pedestal Desk, 30 in D, 48" W, 29-1/2 in H (H38251.N.S)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- DEFLECTO Antimicrobial Book Bin, 14.2 x 5.34 x 7.35, Red (39508RED)
- TIME TIMER MOD®, Sky Blue Timer (TTMM9BL)
- KINDERMAT Basic KinderMat, 5/8in Thick, PK8 (KM100)
- CHILDCRAFT 5-Section Stacking and Locking Storage Locker, 59-1/2 x 14-1/2 x 23-3/4 Inches (582735)
- SCHOOL SMART School Smart 2005883 12 x 8 x 5 in. Translucent Cubby Bin; Candy Red - Small (2005883)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Mint (WS33GR)
- Jonti-Craft Office & School Tables