Shop All Kids Chairs
Jonti-Craft
Instructors Ladderback Chair Pair, 12 in. Height
Mfr # 5982JC2
Zoro # G811900497
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 5982JC2
- Zoro # G811900497
- Country of Origin Viet Nam
- Category Kids Chairs
Description
The Jonti-Craft Instructor's Ladderback Chair Pair in a 12-inch height is a versatile and durable seating option designed specifically for young learners. Crafted with utmost precision and attention to detail, these chairs are perfect for classrooms, daycare centers, libraries, or any educational environment where children gather. Constructed from high-quality hardwood, these chairs are built to withstand the rigors of daily use. The ladderback design not only adds a touch of elegance but also provides excellent back support, promoting proper posture and ensuring comfort during extended periods of sitting. The 12-inch height is specifically tailored to accommodate children aged 3 to 5 years, allowing them to sit comfortably at tables or desks. The chairs feature a smooth, natural finish that not only enhances their aesthetic appeal but also makes them easy to clean and maintain. The sturdy construction and non-toxic materials used in their production ensure the safety of young users. Additionally, the chairs are designed to be stackable, making storage and transportation a breeze. With their timeless design and exceptional durability, these chairs are an investment that will last for years to come. They provide a safe and comfortable seating solution for young learners, encouraging focus and engagement in educational activities. Whether used in a classroom, playroom, or home setting, the Jonti-Craft Instructor's Ladderback Chair Pair in a 12-inch height is a reliable and stylish choice that prioritizes the needs of young children.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Rebar Chair 1-1/2In (911)
- KD MOBILIARIO 30 x 60 in. Hot Charmander Beach Towel (KD3589525)
- DREAMSEAT Silver Club Chair with Ohio State Block O Logo (XZ7759002CHCDBK-PSCOL11052)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66884)
- GIFTMARK Giftmark 1410C Deluxe Child's Spindle Rocking Chair- Cherry (1410C)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- VIRCO ZUMA® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (ZU418)
- VIRCO Metaphor® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat (N918)
- MOORECO Hierarchy School Chair, 4 Leg, 16" Chrome Frame, Blue Armless Shell, PK5 (53316-5-BLUE-NA-CH)
- VIRCO ZUMA® Series 13" Classroom Chair, Kindergarten - 1st Grade with Nylon Glides - Cobalt Blue (ZU413)
- FLASH FURNITURE Blue Kids Adjustable Active Learning Stool (AY-9001S-BL-GG)
- Jonti-Craft Kids Chairs