Shop All Classroom Furniture
Jonti-Craft
Cruiser Center Topper
Mfr # 3258JC
Zoro # G911894269
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 3258JC
- Zoro # G911894269
- Country of Origin United States
- Category Classroom Furniture
Description
The Jonti-Craft Cruiser Center Topper is a versatile and functional addition to any classroom or play area. This top-quality wooden topper is designed to fit perfectly on top of the Jonti-Craft Cruiser Center, creating a spacious and organized workspace for children. Crafted with durability in mind, this topper is made from sturdy birch wood and features a smooth, natural finish that is both visually appealing and easy to clean. The spacious top surface provides ample space for children to engage in a variety of activities, such as drawing, painting, building, and more. With its generous size, multiple children can comfortably work together, fostering collaboration and social interaction. The Jonti-Craft Cruiser Center Topper also offers convenient storage options. It features three spacious compartments on each side, perfect for storing art supplies, books, toys, or other materials. The open design allows children to easily access and organize their belongings, promoting independence and responsibility. In addition to its practicality, this topper is designed with safety in mind. It features rounded edges and corners, minimizing the risk of accidents or injuries. The sturdy construction ensures stability, even during vigorous play or activities. Overall, the Jonti-Craft Cruiser Center Topper is a versatile and durable addition to any learning environment. Its spacious top surface, ample storage options, and safety features make it an ideal choice for classrooms, playrooms, or even home use. With its high-quality craftsmanship and thoughtful design, this topper is sure to enhance children's creativity, organization skills, and overall learning experience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE King, Bedford Headboard, Black Fabric (HG-HB1704-K-BK-GG)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93879-000052)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- SUPERIOR Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Sage (1000SDPC SLSG)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- ALLIED MOULDED PRODUCTS Box Ceil Rno Fbgls Adjbr (H9350=BHK)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-BLUE-GG)
- TIME TIMER MOD®, Lime Green Timer (TTMM9GR)
- KINDERMAT Basic KinderMat, 5/8in Thick, PK8 (KM100)
- PACON CORPORATION Pacon® Adjustable Pocket Chart Stand, Adjustable 42" to 77"H, Silver (20990)
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- Jonti-Craft Office & School Tables