Shop All Wardrobe Lockers
Jonti-Craft
Corner Coat Locker with Step
Mfr # 6686JC
Zoro # G111894472
product price: $571.09
/ea
Free Shipping & Returns
$571.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 6686JC
- Zoro # G111894472
- Country of Origin United States
- Category Wardrobe Lockers
Description
The Jonti-Craft Corner Coat Locker with Step is a versatile and practical storage solution designed to meet the needs of any classroom or daycare setting. This innovative piece of furniture combines a coat locker with a convenient step, making it perfect for young children to hang their coats and access their belongings with ease. Crafted with durability in mind, this coat locker is constructed from high-quality birch wood, ensuring it can withstand the rigors of daily use. The corners are rounded for added safety, minimizing the risk of accidents or injuries. The natural wood finish adds a touch of warmth and elegance to any space, while also making it easy to clean and maintain. Featuring a unique corner design, this coat locker maximizes space utilization, making it ideal for smaller classrooms or play areas. The step is strategically placed at the corner, allowing children to safely reach the upper compartments without assistance. This promotes independence and self-reliance, while also fostering a sense of responsibility as children learn to organize their belongings. With a total of five compartments, this coat locker provides ample storage space for coats, backpacks, shoes, and other personal items. Each compartment is equipped with double hooks, ensuring that items stay securely in place. The open design allows for easy visibility and accessibility, making it effortless for children to locate and retrieve their belongings. The Jonti-Craft Corner Coat Locker with Step is not only functional but also aesthetically pleasing. Its compact size and versatile design make it a perfect fit for any classroom or daycare environment. Whether used in a preschool, kindergarten, or daycare center, this coat locker is sure to enhance organization and create a tidy and inviting space for children to learn and play. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Dividers for 6"H Drawer of Modular Drawer Cabinet 36"Wx24"D, Black (316073)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Zinc, Zinc Finish, Gauge: 5 (D4252BB3A3P)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- BARSKA Safe Shelf for Biometric Safe AX11652 (AF12640)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Tan (UEL3228-3A-PT)
- ADIROFFICE 72" H x 12" W 6-Compartment Steel Storage Locker (ADI629-206-BLK)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Gray (33361GRY)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60, 1 Door, Unassembled, Gray (652064GY)
- HIRSH Storage Cabinets, 36 in W, 18 in D, 72 in H, Putty (22631)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 78" H, (3) Wide, (9) Openings, Blue (53368BL-U)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Locker, 12Wx12Dx36H, Gray, Assembled (968265GY)
- Jonti-Craft Wardrobe Lockers