Jonti-Craft

Clean Hands Helper Portable Sink-Nonelectric, 38 in. Counter, Plastic Sink


product price: $1,781.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Jonti-Craft Clean Hands Helper Portable Sink is a versatile and practical solution for maintaining cleanliness and hygiene in any environment. This nonelectric sink is designed with a 38-inch counter and a durable plastic sink, making it suitable for a wide range of applications. With its portable design, this sink can be easily moved and placed wherever it is needed most. Whether it is a classroom, daycare center, healthcare facility, or outdoor event, the Clean Hands Helper ensures that handwashing is convenient and accessible for everyone. The sink's compact size and lightweight construction make it effortless to transport and set up, allowing for flexibility in its usage. The plastic sink is not only sturdy and long-lasting but also easy to clean and maintain. It is resistant to stains, scratches, and damage, ensuring its durability even with frequent use. The 38-inch counter provides ample space for users to comfortably wash their hands, while the built-in soap dispenser and paper towel holder further enhance convenience and efficiency. The Clean Hands Helper Portable Sink does not require electricity, making it a cost-effective and environmentally friendly option. It features a foot pump that activates the water flow, eliminating the need for electrical connections or plumbing. This makes it an ideal solution for outdoor events, construction sites, or any location where access to electricity is limited. Promoting good hygiene practices is essential, and the Jonti-Craft Clean Hands Helper Portable Sink offers a practical and reliable solution. Its portable design, durable construction, and user-friendly features make it an excellent choice for any setting that requires a convenient and efficient handwashing station. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.