Shop All Kids Chairs
Jonti-Craft
Chairries 9 in. Height, ThriftyKYDZ
Mfr # 6802TK
Zoro # G912029028
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 6802TK
- Zoro # G912029028
- Country of Origin United States
- Category Kids Chairs
Description
The Jonti-Craft Chairries 9 in. Height - ThriftyKYDZ is a versatile and durable seating option designed specifically for young children. With a height of 9 inches, this chair is perfectly sized for preschoolers, kindergarteners, and early elementary school students. Crafted with utmost care and precision, this chair is made by Jonti-Craft, a renowned brand known for its high-quality educational furniture. The Chairries 9 in. Height - ThriftyKYDZ is no exception, as it is built to withstand the rigors of daily use in a classroom or daycare setting. The chair features a sturdy construction, with a solid hardwood frame and reinforced joints, ensuring long-lasting durability. The edges are rounded for added safety, minimizing the risk of accidents or injuries. The chair is also coated with a durable, scratch-resistant laminate finish, making it easy to clean and maintain. Designed with the comfort of young children in mind, the Chairries 9 in. Height - ThriftyKYDZ features a contoured seat and backrest, providing ergonomic support and promoting proper posture. The chair is lightweight, allowing children to easily move and rearrange them as needed. In addition to its functional design, the Chairries 9 in. Height - ThriftyKYDZ is available in a variety of vibrant colors, adding a playful touch to any classroom or playroom. Whether used for circle time, reading corners, or art activities, this chair is a versatile seating solution that encourages engagement and participation. Overall, the Jonti-Craft Chairries 9 in. Height - ThriftyKYDZ is a reliable and attractive seating option for young children, combining comfort, durability, and style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR TOOL Hard Maple Butcher Block Dog Hole Table Top (36"x25"x1.5") (BBTT-3625)
- BAXTON STUDIO Palma Transitional Grey Upholstered Storage Trunk Ottoman (173-11028)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-GK01-BK-GG)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-188-NY-GG)
- VIRCO 3000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (3018)
- GIFTMARK Giftmark 1410C Deluxe Child's Spindle Rocking Chair- Cherry (1410C)
- COLEMAN Kids Quad Chair, Pink (2000033704)
- FLASH FURNITURE Blue Kids Adjustable Active Learning Stool (AY-9001S-BL-GG)
- GIFTMARK Giftmark 1410W Child's Spindle Rocking Chair White (1410W)
- VIRCO 2000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (2018)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (9018)
- Jonti-Craft Seating