Shop All Classroom Furniture
Jonti-Craft
Birch 06480JC 29''x15''x35'' Mobile 15-Cubbie Cabinet + Clear Trays.
Mfr # 53106480
Zoro # G911634537
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 53106480
- Zoro # G911634537
- Country of Origin China
- Category Classroom Furniture
Description
Maximize your classroom storage space with this Jonti-Craft Baltic Birch 06480JC 29'' x 15'' x 35 1/2'' mobile 15-cubbie wood storage cabinet. This unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities! With 15 compartments in total as well as 15 13 1/2'' x 8 5/8'' clear nontoxic impact-resistant plastic cubbie trays this cabinet offers ample storage of building blocks stuffed animals books toys and other educational materials. You can utilize the removable trays to hold and organize supplies inside each cubbie or stack the trays to the side and use the cabinet on its own for visible storage!Boasting a Jonti-Craft KYDZStrong design this storage cabinet is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world - and features a dowel pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The wood features an ultra-durable KYDZTuff ultraviolet acrylic coating that withstands daily wear and tear resists yellowing over time and handles the toughest cleaning products including bleach and nail polish remover so that you can remove any permanent marker and other hard-to-clean spots with ease.Best of all this unit has top-of-the-line safety features so you can be sure your kids can play and learn in a safe environment! Its KYDZSafe rounded edges ensure all edges are rounded to a minimum of a 1'' radius to help prevent injuries and give you added piece of mind while its 15'' depth increases the unit's stability. Additionally the KYDZSafe kickplate adds to the overall safety and appearance of the unit as they keep small toes and fingers from being pinched while also keeping toys from getting lost underneath it. Its durable heavy-duty MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly and easily move it when cleaning or rearranging your room without causing stress on the wheels brackets or your own body.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Sight Glass Fittings (Z002845)
- LUXOR Height Adj, Rolling TV Stand (FP1000)
- STORM SHELL Pro Weatherproof 55" Outdoor TV Enclosure (SS-55-PRO)
- ALERA Hospitality Hutch, 59x15, Espresso (VA286015ES)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- FLASH FURNITURE Hex Natural Collaborative Desk, For Home and Classroom (XU-SF-1001-NAT-A-GG)
- PROMARX EzDesk Multi-Function Lap Desk w/Graph Ruling, Adjustable Tablet Dock (EZ01WDE10008)
- TIME TIMER Time Timer PLUS® 120 Minute Timer, White (TTM120W)
- CHILDCRAFT Inside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1463990)
- CHILDCRAFT Single-Sided Junior Writing Center, 36-1/4 x 29-1/2 x 32-1/4 Inches (1301526)
- CHILDCRAFT Wall Mount Coat Strip, 47-15/16 x 1-7/8 x 4 Inches (2873)
- Jonti-Craft Classroom Furniture