Jonti-Craft

Berries Trapezoid Activity Tables, 30 in. x 60 in., A-height, Freckled Gray/Yellow/Gray


product price: $427.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Berries Trapezoid Activity Tables in the dimensions of 30 inches by 60 inches, with an A-height, are a versatile and functional addition to any learning or collaborative environment. Designed with utmost precision and attention to detail, these tables are crafted to provide a comfortable and engaging workspace for students of all ages. The trapezoid shape of these tables offers a unique and dynamic layout, allowing for seamless integration into various classroom configurations. Whether used individually or combined to form larger collaborative spaces, these tables promote interaction and foster a sense of community among students. Constructed with durability in mind, these activity tables feature a sturdy freckled gray laminate tabletop that is resistant to scratches, stains, and spills. The vibrant yellow and gray accents add a touch of modernity and liveliness to any classroom setting, creating an environment that is both visually appealing and conducive to learning. The A-height design ensures that these tables are ergonomically suitable for students, providing them with a comfortable and supportive workspace. The adjustable height feature allows for customization, accommodating students of different heights and ensuring proper posture during study or group activities. Equipped with sturdy steel legs and adjustable levelers, these tables offer stability and adaptability on various floor surfaces. The sleek and contemporary design seamlessly blends with any classroom decor, making these tables a versatile and timeless investment. Ideal for collaborative projects, group discussions, or individual work, the Berries Trapezoid Activity Tables in the dimensions of 30 inches by 60 inches, with an A-height, in freckled gray/yellow/gray, are a perfect addition to any educational setting. With their durability, functionality, and aesthetic appeal, these tables are sure to enhance the learning experience and inspire creativity among students. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.