Shop All Activity & Classroom Tables
Jonti-Craft
Berries Trapezoid Activity Tables, 30 in. x 60 in., A-height, Freckled Gray/Coastal Blue/Gray
Mfr # 6443JCA131
Zoro # G911899790
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 6443JCA131
- Zoro # G911899790
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Trapezoid Activity Tables in the dimensions of 30 inches by 60 inches, with an A-height, are a versatile and functional addition to any learning or collaborative space. Designed with utmost attention to detail, these tables feature a unique trapezoid shape that allows for seamless integration into various classroom configurations. Crafted with durability in mind, these activity tables are constructed with high-quality materials to withstand the rigors of daily use. The tabletop is made from a sturdy laminate surface that is resistant to scratches, stains, and spills, ensuring long-lasting performance. The edges are reinforced with a protective banding to prevent chipping and enhance safety. The Freckled Gray/Coastal Blue/Gray color combination adds a touch of modernity and sophistication to any environment. The neutral gray tones are complemented by the vibrant coastal blue accents, creating a visually appealing and stimulating atmosphere for students. The A-height of these tables is specifically designed for younger learners, providing them with a comfortable and ergonomic workspace. The height is perfectly suited for seated activities, allowing children to engage in various tasks, such as drawing, writing, or group discussions, with ease and comfort. These trapezoid activity tables are not only functional but also highly versatile. They can be used individually or combined to create larger collaborative workspaces. The unique shape allows for easy configuration into different arrangements, promoting interaction and teamwork among students. Overall, the Berries Trapezoid Activity Tables in the dimensions of 30 inches by 60 inches, with an A-height, in the Freckled Gray/Coastal Blue/Gray color scheme, are a stylish, durable, and versatile choice for any educational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 19" to 27"Gray (6418HB)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- BAXTON STUDIO Lindo Brown Wood Bookcase with Two Pulled-out Doors Shelving Cabinet (120-6474)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Satin Brass (01SLPR104SB1)
- FLASH FURNITURE Kidney Activity Table, 48" X 96" X 30.125", Laminate Top, Wood Grain (XU-A4896-KIDNY-OAK-T-A-GG)
- FLASH FURNITURE Rectangle 21.875 X 26.625 X 23.5, Plastic, Steel Top, Brown (YU-YCY-098-0032-RECT-TBL-NAT-GG)
- FLASH FURNITURE Rectangle 23.625 X 47.25 X 23.5, Plastic, Steel Top, Brown (YU-YCY-060-RECT-TBL-NAT-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-TRAP-GY-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.25", Laminate Top, Grey (XU-A3672-REC-GY-H-A-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-004-2-MOON-TBL-GREEN-GG)
- VIRCO 30 in. X 72 in. X 17-25 in., Grey Nebula Top / Black Edge (483072LO)
- Jonti-Craft Office & School Tables