Shop All Activity & Classroom Tables
Jonti-Craft
Berries Trapezoid Activity Tables, 24 in. x 48 in., Mobile, Maple/Black/Black
Mfr # 6438JCM011
Zoro # G911900380
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 6438JCM011
- Zoro # G911900380
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches are a versatile and functional addition to any learning or collaborative environment. These tables are designed to provide a comfortable and engaging space for students to work, learn, and interact with one another. Crafted with utmost precision, these activity tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. The 24-inch by 48-inch size provides ample space for individual or group activities, making them ideal for classrooms, libraries, computer labs, or any other educational setting. The mobile feature of these tables adds an extra layer of convenience, allowing for effortless mobility and flexibility. With sturdy casters, these tables can be easily moved and rearranged to accommodate different teaching styles or activities. The mobility also enables quick and efficient cleaning or reconfiguration of the learning space. The maple/black/black color combination of these tables adds a touch of sophistication and modernity to any environment. The sleek and stylish design seamlessly blends with any existing decor, creating a cohesive and aesthetically pleasing atmosphere. Constructed with high-quality materials, these activity tables are built to withstand the rigors of daily use. The durable laminate tabletop is resistant to scratches, stains, and spills, ensuring long-lasting performance and easy maintenance. The sturdy steel legs provide stability and support, ensuring a safe and secure workspace for students. In conclusion, the Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, mobile, and featuring a maple/black/black color scheme, are a practical and visually appealing addition to any educational setting. With their versatility, durability, and mobility, these tables provide an ideal space for students to collaborate, learn, and thrive.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- MARTEX SOVEREIGN Bath Towel, 24 x 50 In, White, PK12 (7132343)
- FLASH FURNITURE Stack Chair, Chrome Frame, Blk, 800 lb. (RUT-188-BK-CHR-GG)
- ELECTRIDUCT Clip-It Strip 6" Magnetic Note and Paper Holder- Aluminum (HM-CSA-6)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (JT15-2532)
- LORELL Rectangle Lorell Classroom Rectangular Activity Tabletop, 49 X 26 X 1.75, Laminate Top, Grey (LLR99917)
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 48 X 24 X 23-34, Maple (MT4824PLAPBK)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- FLASH FURNITURE Rectangle 23.625 X 47.25 X 23.5, Plastic, Steel Top, Brown (YU-YCY-060-RECT-TBL-NAT-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 96" X 30.5", Laminate Top, Grey (XU-A4896-KIDNY-GY-H-A-CAS-GG)
- Jonti-Craft Office & School Tables