Shop All Activity & Classroom Tables
Jonti-Craft
Berries Trapezoid Activity Tables, 24 in. x 48 in., A-height 15 in.-24 in., Freckled Gray/
Mfr # 6438JCE000
Zoro # G811901128
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 6438JCE000
- Zoro # G811901128
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an adjustable height range of 15 inches to 24 inches, are the perfect addition to any classroom or learning environment. Designed with functionality and durability in mind, these tables are built to withstand the rigors of daily use while providing a comfortable and engaging workspace for students. The trapezoid shape of these tables allows for versatile seating arrangements, making them ideal for group activities, collaborative projects, or individual workstations. The spacious surface area provides ample room for students to spread out their materials, books, and laptops, promoting an organized and clutter-free learning environment. Crafted with a freckled gray laminate tabletop and gray edge banding, these tables exude a sleek and modern aesthetic that seamlessly blends with any classroom decor. The neutral color scheme also ensures that these tables can be easily incorporated into existing furniture arrangements. One of the standout features of these activity tables is their adjustable height range. With a simple and easy-to-use mechanism, the tables can be effortlessly raised or lowered to accommodate students of different ages and heights. This adaptability promotes proper ergonomics and ensures that students can work comfortably and maintain good posture throughout their learning sessions. Furthermore, the sturdy construction of these tables assure long-lasting durability. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it easy to clean and maintain. The robust steel legs provide excellent stability and support, ensuring that the tables remain steady even during vigorous activities. In conclusion, the Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an adjustable height range of 15 inches to 24 inches, offer a versatile, durable, and aesthetically pleasing solution for any educational setting. With their spacious surface area, adjustable height, and sturdy construction, these tables are sure to enhance the learning experience for students of all ages.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Caressoft Medical Stool with Back Cushion (B245-BK)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 24" dia., 28.5" W, 23.25" L, 79.5" H, Black (XA-24-COTA-DY-GG)
- REGENCY Pedestal Desk, 30 D, 66 W, 29 H, Mahogany, Wood (LDPF6630MH)
- BIGGIES SCENES Window Well Scenes-Bonsai, 120 in wide x 60 in high (BG-WW-BNS-120)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-A-GG)
- FLASH FURNITURE Rectangle 23.625 X 47.25 X 23.5, Plastic, Steel Top, Brown (YU-YCY-060-0036-RECT-TBL-NAT-GG)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Wood Grain (XU-A60-FLR-OAK-T-A-GG)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" X 72" X 19" to 29" (AR4872-KID-29)
- GIFT MARK Gift Mark T3072GY Mid-Century Modern Round Kids Table with Gray Two Chairs - 12.5 x 12.5 x 22.5 in. (T3072GY)
- LORELL Rectangle Lorell Classroom Rectangular Activity Tabletop, 49 X 26 X 1.75, Laminate Top, Grey (LLR99917)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 30" x 60, 30" X 60" X 22.25-37.25", Black (SLT3-3060P)
- Jonti-Craft Office & School Tables