Shop All Stacking Chairs
Jonti-Craft
Berries Stacking Chairs with Powder-Coated Legs, 8 in. Ht, Set of 6, Yellow
Mfr # 8118JC6007
Zoro # G911900649
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 8118JC6007
- Zoro # G911900649
- Country of Origin Mexico
- Category Stacking Chairs
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant yellow hue are the perfect addition to any classroom or playroom. This set of 6 chairs is designed with young children in mind, with a seat height of 8 inches, making them ideal for preschoolers and kindergarteners. Crafted with durability in mind, these chairs feature a sturdy polypropylene shell that is resistant to scratches and stains, ensuring they will withstand the rigors of daily use. The powder-coated steel legs provide added strength and stability, ensuring these chairs will last for years to come. Not only are these chairs practical, but they also add a pop of color to any space. The bright yellow color is inviting and cheerful, creating a welcoming environment for young learners. The stackable design allows for easy storage when not in use, making them a space-saving solution for classrooms or playrooms with limited space. In addition to their functionality and aesthetics, these chairs prioritize the safety and comfort of children. The contoured seat and backrest provide ergonomic support, promoting good posture and reducing fatigue during extended periods of sitting. The rounded edges and smooth surface eliminate any sharp corners, minimizing the risk of accidents or injuries. Overall, the Berries Stacking Chairs with Powder-Coated Legs in yellow are a versatile and practical seating option for young children. With their durability, vibrant color, and ergonomic design, these chairs are sure to enhance any learning or play environment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15 in W 2 Drawer Pedestal Files, Charcoal, Letter (21118)
- HIRSH 4 Drawer File Cabinet, Light Gray, Letter (22733)
- BOSS BluePosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BE)
- FLASH FURNITURE Office Chair, Mesh, Black Mesh/White Frame (HL-0001-WH-BK-GG)
- SP RICHARDS Lorell® Padded Armless Stacking Chair, 20-3/4"W x 19-1/2"D x 35-5/8"H, Black, 4/Carton (LLR62502)
- GROSFILLEX 47658004 White Bahia Stacking Resin Chair with Pull-Out Footrest - Pack of 2, 2PK (38347658004PK)
- FLASH FURNITURE Specter Series Transparent Stacking Side Chair (FH-156-APC-GG)
- FLASH FURNITURE Sled Stack Chair, Plstc, Prforatd Back, Blk (RUT-498A-BLACK-GG)
- FLASH FURNITURE Stack Chair, Frame, Black, 16" (RUT-16-PDR-BLACK-GG)
- FLASH FURNITURE Advantage Maroon Church Chair 20.5" Wide (PCHT-104)
- CHESTERFIELD LEATHER W-411-VR-SandGlass-RDDW Veronique Series Stackable Sand Glass Wood Dining Chair - Dark Walnut (CH2545791)
- Jonti-Craft Stacking Chairs