Jonti-Craft

Berries Stacking Chairs with Powder-Coated Legs, 8 in. Ht, Set of 6, Teal


product price: $460.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Berries Stacking Chairs with Powder-Coated Legs in a vibrant Teal color are the perfect addition to any classroom, daycare, or playroom. This set of 6 chairs is designed with young children in mind, providing them with a comfortable and durable seating option. Each chair is constructed with a sturdy polypropylene shell that is ergonomically contoured to support proper posture and promote healthy sitting habits. The smooth edges and rounded corners ensure safety, preventing any accidental bumps or injuries. The Teal color adds a pop of brightness to any space, creating a cheerful and inviting atmosphere. The powder-coated legs not only provide a sleek and modern look but also offer exceptional durability. These chairs are built to withstand the rigors of daily use, making them a long-lasting investment for any educational or recreational setting. The legs are also designed to be stackable, allowing for easy storage and space-saving when not in use. With a seat height of 8 inches, these chairs are specifically designed for young children aged 2 to 5 years old. The low height ensures that children can comfortably sit and easily get on and off the chairs without assistance. Whether used for circle time, arts and crafts, or mealtime, these chairs provide a comfortable and supportive seating option for young learners. Overall, the Berries Stacking Chairs with Powder-Coated Legs in Teal are a practical and stylish choice for any environment catering to young children. Their vibrant color, sturdy construction, and stackable design make them a versatile and convenient seating solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.