Jonti-Craft

Berries Stacking Chairs with Powder-Coated Legs, 16 in. Ht, Set of 6, Orange


product price: $541.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Berries Stacking Chairs with Powder-Coated Legs in a vibrant orange hue are the perfect addition to any classroom, playroom, or recreational space. This set of six chairs is designed with both functionality and style in mind, offering a comfortable seating solution for children of all ages. Crafted with durability in mind, these chairs feature a sturdy polypropylene shell that is built to withstand the rigors of everyday use. The powder-coated legs not only provide added stability but also ensure long-lasting performance, making these chairs a reliable choice for busy environments. With a seat height of 16 inches, these chairs are specifically designed for children, promoting proper posture and providing a comfortable seating experience. The stackable design allows for easy storage and space-saving when not in use, making them ideal for classrooms or areas with limited space. The vibrant orange color adds a pop of brightness to any space, creating a fun and inviting atmosphere. Whether used for group activities, storytime, or mealtime, these chairs are sure to capture the attention and imagination of children. In addition to their practicality, these chairs are also easy to clean, ensuring a hygienic environment for children. Simply wipe them down with a damp cloth or mild disinfectant, and they will be ready for use in no time. Overall, the Berries Stacking Chairs with Powder-Coated Legs in orange are a versatile and durable seating option that combines functionality, style, and comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.