Shop All Stacking Chairs
Jonti-Craft
Berries Stacking Chairs with Powder-Coated Legs, 14 in. Ht, Set of 6, Teal
Mfr # 8124JC6005
Zoro # G911900984
Free Shipping & Returns
$465.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 8124JC6005
- Zoro # G911900984
- Country of Origin Mexico
- Category Stacking Chairs
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant Teal color are the perfect addition to any classroom, daycare, or playroom. This set of 6 chairs is designed with both comfort and durability in mind, making them ideal for young children. Crafted with a sturdy polypropylene shell, these chairs are built to withstand the rigors of daily use. The shell is ergonomically contoured to provide optimal support and promote proper posture, ensuring that children can sit comfortably for extended periods. The Teal color adds a pop of brightness to any space, creating a cheerful and inviting atmosphere. The powder-coated steel legs not only provide exceptional stability but also add a touch of modern style to the chairs. The legs are designed to be stackable, allowing for easy storage when not in use. This feature is especially convenient for classrooms or playrooms with limited space. Measuring at a height of 14 inches, these chairs are perfectly sized for young children. They are lightweight, making it easy for kids to move them around as needed. The chairs also feature non-marring glides on the legs, ensuring that floors remain scratch-free. With their vibrant Teal color, sturdy construction, and stackable design, the Berries Stacking Chairs with Powder-Coated Legs are a practical and stylish seating solution for any educational or recreational setting. Invest in these chairs to provide a comfortable and visually appealing seating option for children.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., White (X51000)
- FLASH FURNITURE Rustic Walnut Wood Seat for Colorful Metal Barstools (4-CH-31320M1D-GG)
- SAFCO Standing Desk, 31-3/4" D, 47-1/4" W, 36" to 42" H, White (1959WH)
- EATON BUSSMANN 50A Type NON Cart Fuse (NON-50)
- FLASH FURNITURE Clear Metal Stack Chair (XU-DG-TP001-WD-GG)
- KFI Poly Stack Chair, w/Perforated Back (CS2300-P14)
- OFFICESOURCE Triumph Collection Armless Flex Back Nesting Chair (90094NSFBK)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-GY-GG)
- FLASH FURNITURE Advantage Black Marble Discount Church Chair, 21" Wide (EPCHT-117)
- FLASH FURNITURE White Plastic Stack Chair (RUT-188-WH-GG)
- SAFCO CHAIR, VY STACK W/CASTER (SAF4291BL)
- Jonti-Craft Seating