Shop All Stacking Chairs
Jonti-Craft
Berries Stacking Chairs with Powder-Coated Legs, 10 in. Ht, Set of 6, Yellow
Mfr # 8120JC6007
Zoro # G711900849
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 8120JC6007
- Zoro # G711900849
- Country of Origin Mexico
- Category Stacking Chairs
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant yellow hue are the perfect addition to any classroom, playroom, or daycare setting. This set of 6 chairs is designed with young children in mind, providing them with a comfortable and supportive seating option. Crafted with durability in mind, these chairs feature a sturdy polypropylene shell that is built to withstand the rigors of daily use. The powder-coated steel legs add an extra layer of strength and stability, ensuring that these chairs will last for years to come. With a seat height of 10 inches, these chairs are specifically designed for young children aged 2 to 5 years old. The low height allows children to easily climb onto and off of the chairs without assistance, promoting independence and self-reliance. The vibrant yellow color adds a cheerful and playful touch to any space, creating an inviting and stimulating environment for children. Whether used for circle time, arts and crafts, or mealtime, these chairs are sure to brighten up any room. When not in use, these chairs can be conveniently stacked on top of each other, saving valuable floor space. The lightweight design makes them easy to move and transport, allowing for flexible seating arrangements. Overall, the Berries Stacking Chairs with Powder-Coated Legs in yellow are a practical and stylish seating solution for young children. With their durability, comfort, and vibrant color, these chairs are sure to be a hit with both children and adults alike.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M Regency M Lightweight Stackable Sturdy Breakroom Chair (4 pack)- Black (4700BK4PK)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- ALMORE INDUSTRIES Paper Bathmat, Printed Design, 500PK (430)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Warm Pebble Fabric (1190958)
- FLASH FURNITURE Stack Chair, Plastic, Black, 400 lb. Capcty (RUT-GK01-BK-GG)
- FLASH FURNITURE Black Stack Chair Dolly (FD-STK-DOLLY-GG)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080BK)
- FLASH FURNITURE Stack Chair, Plastic, Blue, Ergonomic Shell (RUT-EO1-BL-GG)
- ZENG Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (4 Pack)- Black (4400BK4PK)
- LORELL Plastic Arms/Back Nesting Chair, PK2 (41847)
- SP RICHARDS Lorell® Padded Armless Stacking Chair, 20-3/4"W x 19-1/2"D x 35-5/8"H, Black, 4/Carton (LLR62502)
- Jonti-Craft Seating