Shop All Stacking Chairs
Jonti-Craft
Berries Stacking Chairs with Powder-Coated Legs, 10 in. Ht, Set of 6, Green
Mfr # 8120JC6119
Zoro # G811900954
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 8120JC6119
- Zoro # G811900954
- Country of Origin Mexico
- Category Stacking Chairs
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant shade of green are the perfect addition to any classroom or playroom. This set of 6 chairs is designed with young children in mind, with a seat height of 10 inches that is just right for little ones to comfortably sit and engage in various activities. Crafted with durability in mind, these chairs are made from high-quality materials that can withstand the rigors of daily use. The powder-coated legs not only add a sleek and modern touch to the chairs but also provide added strength and stability. The chairs are stackable, making them easy to store when not in use, saving valuable space in your classroom or play area. The vibrant green color of these chairs adds a pop of color to any space, creating a fun and inviting atmosphere for children. Whether used for group activities, storytime, or arts and crafts, these chairs provide a comfortable and supportive seating option for young children. In addition to their practicality and durability, these chairs are also easy to clean. Simply wipe them down with a damp cloth or mild cleaning solution to keep them looking fresh and new. Overall, the Berries Stacking Chairs with Powder-Coated Legs in green are a fantastic choice for any educational or recreational setting. With their sturdy construction, vibrant color, and stackable design, these chairs are sure to enhance any learning environment and provide a comfortable seating solution for young children.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 6" Tipt Toe Bun Foot with bolt and 1" Satin Brass Ferrule - White Oak (01242006WKSB6)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Motor (E80.108.60)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- LUXOR Charging Cart, Steel, Cap. 18, 25" W (LLTP18-B)
- FLASH FURNITURE Fabric Stack Armchair, Gray (XU-60154-GY-GG)
- FLASH FURNITURE Stack Chair, White Plastic, Sled Base (RUT-2-WH-GG)
- KFI Stacking Chair, Brown Fabric (411CH-1102)
- ZENG Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (4 Pack)- Blue (4400BE4PK)
- SAFCO Stack Chair Cart (4188)
- FLASH FURNITURE Stach Chair, Navy w/Chrome Frame, 14"H (RUT-14-NVY-CHR-GG)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Teal (86484-T)
- Jonti-Craft Stacking Chairs