Shop All Stacking Chairs
Jonti-Craft
Berries Stacking Chairs with Chrome-Plated Legs, 14 in. Ht, Set of 6, Yellow
Mfr # 8144JC6007
Zoro # G611901069
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 8144JC6007
- Zoro # G611901069
- Country of Origin Mexico
- Category Stacking Chairs
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant yellow color are a perfect addition to any classroom, playroom, or daycare setting. This set of six chairs is designed with both comfort and durability in mind, ensuring that children can sit and engage in activities for extended periods without any discomfort. Crafted with a sturdy and robust construction, these chairs are built to withstand the rigors of daily use. The chrome-plated legs not only provide a sleek and modern look but also offer exceptional stability and support. The chairs are designed to stack neatly on top of each other, allowing for easy storage and space-saving convenience when not in use. The 14-inch height of these chairs is specifically tailored to suit young children, providing them with a comfortable seating option that promotes proper posture. The bright yellow color adds a cheerful and playful touch to any environment, stimulating children's imagination and creating a welcoming atmosphere. These chairs are not only practical but also easy to clean. The smooth surface and rounded edges make wiping away spills and messes a breeze, ensuring a hygienic and tidy space for children to learn and play. Overall, the Berries Stacking Chairs with Chrome-Plated Legs in yellow are a fantastic choice for any educational or recreational setting. With their sturdy construction, comfortable design, and vibrant color, these chairs offer both functionality and style, making them an excellent investment for any space catering to young children.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- BESTAR Universel 60W Table Desk with Square Metal Legs, White (65865-17)
- TRADEMARK FINE ART David Lloyd Glover 'Summer Sun Porch' Canvas Art, 22x32 (DLG0205-C223GG)
- FLASH FURNITURE Burgundy Plastic Sled Stack Chair (RUT-188-BY-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 32" H (RUT-EO1-BK-GG)
- FLASH FURNITURE Black Fabric Stackable Church Chair with Arms (XU-DG-60156-BK-GG)
- FLASH FURNITURE White Shell Stack Chair, PK5 (5-RUT-EO1-WH-GG)
- SAFCO Charcoal Stack Chair, 17-3/4" L 30-1/2" H, Polypropylene Seat (4185CH)
- KFI Poly Stack Chair, w/Perforated Back (2300-P10)
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Black, PK4 (8110)
- FLASH FURNITURE Stack Chair, Chrome Frame, Black, 16" (RUT-16-BK-CHR-GG)
- Jonti-Craft Seating