Shop All Stacking Chairs
Jonti-Craft
Berries Stacking Chairs with Chrome-Plated Legs, 12 in. Ht, Set of 6, Yellow
Mfr # 8142JC6007
Zoro # G611899670
Free Shipping & Returns
$399.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 8142JC6007
- Zoro # G611899670
- Country of Origin Mexico
- Category Stacking Chairs
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant yellow color are a perfect addition to any classroom, playroom, or daycare setting. This set of 6 chairs is designed specifically for young children, with a seat height of 12 inches, ensuring a comfortable and ergonomic seating experience. Crafted with durability in mind, these chairs are constructed with a sturdy polypropylene shell that is resistant to scratches, stains, and impact. The chrome-plated legs not only provide stability but also add a touch of modern elegance to the overall design. The chairs are stackable, allowing for easy storage and space-saving when not in use. The vibrant yellow color of these chairs adds a cheerful and playful element to any environment, stimulating children's imagination and creativity. The smooth edges and rounded corners ensure safety, minimizing the risk of accidents or injuries. These chairs are not only functional but also easy to clean, making them ideal for busy classrooms or high-traffic areas. Simply wipe them down with a damp cloth or mild disinfectant to maintain their pristine appearance. With their exceptional quality, durability, and vibrant yellow color, the Berries Stacking Chairs with Chrome-Plated Legs are a fantastic choice for any educational or recreational setting. Invest in these chairs to provide a comfortable and stylish seating solution for young children, promoting a positive and engaging learning environment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS Mobile File, 18" Deep, 2 Drawer, Charcoal (20224)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 24", 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-24-MAHTB-TR18-GG)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H (3071)
- FLASH FURNITURE Clear Stacking Side Chair (FH-173-APC-GG)
- SAFCO Stack Chair Cart (4188)
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- FLASH FURNITURE Stack Chair, Black Seat, Fabric Seat (XU-60153-BK-GG)
- FLASH FURNITURE Black French Bistro Stacking Chair (SDA-AD642107-BK-NAT-GG)
- AMERICAN CLASSIC American Classic W-700-X02-TR Rustic Sonoma Solid Wood Cross Back Stackable Dining Chair - Tinted Raw (W-720-CSP-S-WEB1)
- FLASH FURNITURE Stack Chair, Plastic, Black, 400 lb. Capcty (RUT-GK01-BK-GG)
- Jonti-Craft Stacking Chairs