Jonti-Craft

Berries Stacking Chairs with Chrome-Plated Legs, 10 in. Ht, Set of 6, Coastal Blue


product price: $448.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Berries Stacking Chairs with Chrome-Plated Legs in Coastal Blue are a versatile and stylish addition to any space. This set of six chairs is perfect for classrooms, playrooms, waiting areas, or any environment where comfortable seating is needed. Crafted with durability in mind, these chairs feature a sturdy chrome-plated frame that ensures long-lasting use. The chrome-plated legs not only provide stability but also add a touch of modern elegance to the overall design. The coastal blue color adds a vibrant and refreshing look, making these chairs stand out in any setting. With a seat height of 10 inches, these chairs are specifically designed for young children. The low height allows kids to easily sit and get up without assistance, promoting independence and confidence. The ergonomic design of the chairs ensures optimal comfort, with a contoured seat and backrest that provide excellent support. One of the standout features of these chairs is their stackability. When not in use, they can be conveniently stacked on top of each other, saving valuable space. This feature is especially beneficial for classrooms or areas with limited storage. In addition to their practicality, these chairs are also easy to clean. The smooth surface and non-porous material make wiping away spills and messes a breeze, ensuring a hygienic environment for children. Overall, the Berries Stacking Chairs with Chrome-Plated Legs in Coastal Blue are a fantastic choice for anyone seeking durable, comfortable, and visually appealing seating options for young children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.