Jonti-Craft

Berries Stacking Chair with Powder-Coated Legs, 16 in. Ht, Blue


product price: $96.25
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Berries Stacking Chair with Powder-Coated Legs in a vibrant blue color is a versatile and stylish seating option for any space. With a height of 16 inches, this chair is specifically designed for young children, making it perfect for classrooms, daycare centers, playrooms, and even at home. Crafted with utmost precision, this chair features a sturdy and durable construction that ensures long-lasting use. The powder-coated legs not only add a touch of elegance but also provide exceptional stability and support. The vibrant blue color adds a pop of color to any environment, creating a cheerful and inviting atmosphere. The chair is ergonomically designed to provide maximum comfort to children. The contoured seat and backrest offer excellent support, promoting proper posture and reducing fatigue during extended periods of sitting. The smooth edges and rounded corners ensure safety, preventing any accidental bumps or injuries. One of the standout features of this chair is its stackable design. When not in use, these chairs can be easily stacked on top of each other, saving valuable space and allowing for convenient storage. This feature is particularly beneficial for classrooms or areas with limited space. Furthermore, the chair is easy to clean and maintain. The smooth surface can be effortlessly wiped clean with a damp cloth, ensuring a hygienic and tidy environment. Overall, the Berries Stacking Chair with Powder-Coated Legs in blue is a practical, comfortable, and visually appealing seating solution for young children. Its durability, stackability, and vibrant color make it an excellent choice for any educational or recreational setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.