Shop All Stacking Chairs
Jonti-Craft
Berries Stacking Chair with Chrome-Plated Legs, 18 in. Ht, Set of 6, Key Lime
Mfr # 8148JC6130
Zoro # G711899570
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 8148JC6130
- Zoro # G711899570
- Country of Origin Mexico
- Category Stacking Chairs
Description
The Berries Stacking Chair with Chrome-Plated Legs in Key Lime is a vibrant and stylish seating solution that combines functionality with a pop of color. This set of six chairs is perfect for classrooms, playrooms, or any space that requires versatile and durable seating options. Crafted with high-quality materials, these chairs are built to withstand the rigors of daily use. The chrome-plated legs provide a sturdy and stable base, ensuring that the chairs remain steady even during active play or movement. The 18-inch height is ideal for children, allowing them to comfortably sit and engage in various activities. The key lime color adds a refreshing and lively touch to any environment. It instantly brightens up the space and creates a cheerful atmosphere. Whether used individually or stacked together, these chairs offer a convenient storage solution, maximizing space when not in use. Designed with ergonomics in mind, the Berries Stacking Chair provides optimal support and comfort. The contoured seat and backrest promote proper posture, reducing strain on the body during extended periods of sitting. The smooth edges and rounded corners ensure safety, making it suitable for children of all ages. Easy to clean and maintain, these chairs are resistant to stains and spills. Simply wipe them down with a damp cloth, and they will look as good as new. With their versatile design and vibrant color, the Berries Stacking Chair with Chrome-Plated Legs in Key Lime is a practical and stylish addition to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Printer/Machine Stand, 21-1/4x18x5-1/4 (8032601)
- GILPIN IRONWORKS Floor Flange (579)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Cherry (TB4242CHBPBK)
- NATIONAL PUBLIC SEATING Folding Chair Cart, 300 lb. Load Capacity, Holds 26 Chairs (DY-1100)
- ZORO SELECT Stacking Chair, Plastic, Blue (4KK09)
- NATIONAL PUBLIC SEATING Commercialine Compact Stack Chair, Navy (855)
- FLASH FURNITURE Burgundy Plastic Sled Stack Chair (RUT-188-BY-GG)
- FLASH FURNITURE Advantage Charcoal Gray Church Chair 18.5" Wide (PCHT185-111)
- ZORO SELECT Stacking Chair Plastic Black (3W034)
- FLASH FURNITURE Black Plastic Stack Chair with Lumbar Support (RUT-NC618-BK-GG)
- FLASH FURNITURE Stack Chair, Chrome Frame, Blk, 800 lb. (RUT-188-BK-CHR-GG)
- Jonti-Craft Seating