Jonti-Craft

Berries Stacking Chair with Chrome-Plated Legs, 16 in. Ht, Set of 6, Coastal Blue


product price: $650.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Berries Stacking Chair with Chrome-Plated Legs in Coastal Blue is a set of six stylish and versatile chairs that are perfect for any space. With a height of 16 inches, these chairs are designed to provide comfortable seating for children and adults alike. The chairs feature a vibrant Coastal Blue color that adds a pop of color to any room. The sleek and modern design of the chairs makes them suitable for a variety of settings, including classrooms, playrooms, waiting areas, and more. The chrome-plated legs not only add a touch of elegance but also provide durability and stability. One of the standout features of these chairs is their stackability. When not in use, the chairs can be easily stacked on top of each other, allowing for convenient storage and space-saving. This feature is especially beneficial for classrooms or areas with limited space. In addition to their practicality, these chairs are also designed with comfort in mind. The contoured seat and backrest provide ergonomic support, ensuring that users can sit comfortably for extended periods. The chairs are also lightweight, making them easy to move around as needed. Constructed from high-quality materials, these chairs are built to withstand daily use and are easy to clean. Whether you need seating for a classroom, a play area, or any other space, the Berries Stacking Chair with Chrome-Plated Legs in Coastal Blue is a fantastic choice that combines style, functionality, and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.